StarTech.com HDMI +-+ DisplayPort conversion cable + 3m + USB bus power compatible + 4K / 30Hz + Active converter to convert HDMI to DisplayPort

Sebelum PPN:
Rp2.299.900
Spesifikasi
Cable Length (m)3
ColorBlack
Connector ShapeDisplayPort [20 pin] male - HDMI [19 pin] male
Conversion TypeMale - Male
Height (mm)10.6
Humidity (% RH)5~90
Male MountingDisplayPort [20 pin], HDMI [19 pin]
Mass (g)200
Maximum Resolution[Digital] 3840 x 2160
Operating Temperature (°C)0~70
Product Width (mm)20.9
Storage Temperature (°C)-10~55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a cable with a length of 3m that converts from HDMI to DisplayPort (USB bus power compatible). Connect your laptop, Blu-ray player, camera, etc. to your DisplayPort monitor or projector. No separate video cable is required. Connect the video source directly to the display with a male connector and use no other adapters or cables. <Convenient connection function> This HDMI 1.4 --DisplayPort active converter supports plug and play, which requires no software or driver installation and is easy to set up. Power is taken from the USB port, so no external power supply is required. <Amazing image quality> Supports 4K / 30Hz resolution, and expresses sharper and clearer images in detail than conventional HD. It transmits UHD content to a DisplayPort monitor and supports 7.1ch surround audio. It is also backward compatible with 1440p and 1080p displays and is an accessory that will support 4K video in the future with existing setups. <Developing products selected by IT professionals since 1985> StarTech.com conducts thorough compatibility and performance tests on all products to provide IT professionals with high quality that meets or exceeds industry standards. Regional StarTech.com technical advisors have extensive product knowledge and work closely with StarTech.com engineers to provide pre- and post-sales support. StarTech.com offers a 2-year warranty and free lifetime technical support for this product.
Feature
It is a cable with a length of 3m that converts from HDMI to DisplayPort (USB bus power compatible). Connect your laptop, Blu-ray player, camera, etc. to your DisplayPort monitor or projector. No separate video cable is required. Connect the video source directly to the display with a male connector and use no other adapters or cables. <Convenient connection function> This HDMI 1.4 --DisplayPort active converter supports plug and play, which requires no software or driver installation and is easy to set up. Power is taken from the USB port, so no external power supply is required. <Amazing image quality> Supports 4K / 30Hz resolution, and expresses sharper and clearer images in detail than conventional HD. It transmits UHD content to a DisplayPort monitor and supports 7.1ch surround audio. It is also backward compatible with 1440p and 1080p displays and is an accessory that will support 4K video in the future with existing setups. <Developing products selected by IT professionals since 1985> StarTech.com conducts thorough compatibility and performance tests on all products to provide IT professionals with high quality that meets or exceeds industry standards. Regional StarTech.com technical advisors have extensive product knowledge and work closely with StarTech.com engineers to provide pre- and post-sales support. StarTech.com offers a 2-year warranty and free lifetime technical support for this product.

Ulasan Produk

Tidak ada ulasan