StarTech.com HDMI / DVI to DisplayPort active converter HDMI input to DP output conversion adapter

Sebelum PPN:
Rp3.999.900
Spesifikasi
ColorBlack
Connector AHDMI [19 pin]
Connector BDisplayPort [20 pins]
Connector ShapeHDMI [19 pin] female - DisplayPort [20 pin] female
Conversion TypeFemale - Female
Female MountingHDMI [19 pin], DisplayPort [20 pin]
Height (mm)23
Humidity (% RH)5 to 90 (no condensation)
Input Current (A)0.5
Length (mm)82
Male MountingHDMI
Mass (g)109
Maximum Resolution[Digital] 1920 x 1200 (50 @ 60Hz)
Operating Temperature (°C)0~70
Output Current (A)2
Power Consumption (W)5
Product Width (mm)43
Storage Temperature (°C)-10~80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports full HD resolutions up to 1920x1200
Save EDID information to maintain source and display compatibility
Supports HDMI uncompressed 2-channel audio such as LPCM
Can convert DVI or mini-DVI sources. A separate cable is required (not included with the product)
Compatible with HDMI / DVI / Mini DVI 1.0 inputs
Supports DisplayPort / Mini DisplayPort 1.1a output
Ideal for entertainment digital AV equipment sets, home offices, business conferences, exhibition displays, etc. Keep your existing DisplayPort monitor and use it with HDMI or DVI equipment
Feature
Supports full HD resolutions up to 1920x1200
Save EDID information to maintain source and display compatibility
Supports HDMI uncompressed 2-channel audio such as LPCM
Can convert DVI or mini-DVI sources. A separate cable is required (not included with the product)
Compatible with HDMI / DVI / Mini DVI 1.0 inputs
Supports DisplayPort / Mini DisplayPort 1.1a output
Use
Ideal for entertainment digital AV equipment sets, home offices, business conferences, exhibition displays, etc. Keep your existing DisplayPort monitor and use it with HDMI or DVI equipment

Ulasan Produk

Tidak ada ulasan