StarTech.com HDD/SSD Stand/USB 3.1 Type-A Connection/1 Bay/2.5/3.5 Inch/Top Loading/Hard Drive Docking Station/External Hard Disk Dock

Sebelum PPN:
Rp2.599.900
Spesifikasi
ColorBlack
Data Packet Rate(Maximum) 10Gbps
Height (cm)6.4
Humidity (% RH)20~80
Input Current (A)0.6
Length (cm)14.5
Mass (g)392
Operating Temperature (°C)5 ~ 35
Output Current (A)2
Power Consumption (W)24
Storage Temperature (°C)-20 ~ 50
Width (mm)92.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hard Drive Docking Station: Single-bay HDD stand with USB 3.2 Gen 1 (10 Gbps) connectivity to access 2.5/3.5 inch SATA drives for file backup, imaging and data transfer. Tool-less design allows hot swapping of idle drives Drive Compatibility: Supports 2.5/3.5 inch SATA drives of various capacities. 4Kn compatible. Independent of OS. Supported drive adapters (sold separately): IDE (SAT2IDEADP), mSATA (SAT2MSAT25), M.2 SATA (SAT32M225)
Performance: Maximize SATA 3.0 drive performance with a 10 Gbps USB 3.2 host connection. Built-in SATA controller with upgradeable firmware. Backward compatible with legacy SATA and USB versions. No software or drivers to install Specifications: Single-bay hard disk dock / SATA 1.0/2.0/3.0 TRIM support / USB 3.2 Gen 2 (10 Gbps) host connection / Tool-less design / Top-loading drive bay with eject button / Power and activity LED / Includes 1m USB-A cable and universal power adapter
StarTech.com Advantage: Developing professional products of choice for IT professionals for over 30 years. Free and unlimited support for questions and consultations about products by manufacturers
Ideal for system builders and IT professionals who need high-speed access to drives for image creation, etc. Create data archives with high-speed backup to external drives Transfer data between hard drives Move when storing backup data in another location Is easy
Feature
Hard Drive Docking Station: Single-bay HDD stand with USB 3.2 Gen 1 (10 Gbps) connectivity to access 2.5/3.5 inch SATA drives for file backup, imaging and data transfer. Tool-less design allows hot swapping of idle drives Drive Compatibility: Supports 2.5/3.5 inch SATA drives of various capacities. 4Kn compatible. Independent of OS. Supported drive adapters (sold separately): IDE (SAT2IDEADP), mSATA (SAT2MSAT25), M.2 SATA (SAT32M225)
Performance: Maximize SATA 3.0 drive performance with a 10 Gbps USB 3.2 host connection. Built-in SATA controller with upgradeable firmware. Backward compatible with legacy SATA and USB versions. No software or drivers to install Specifications: Single-bay hard disk dock / SATA 1.0/2.0/3.0 TRIM support / USB 3.2 Gen 2 (10 Gbps) host connection / Tool-less design / Top-loading drive bay with eject button / Power and activity LED / Includes 1m USB-A cable and universal power adapter
StarTech.com Advantage: Developing professional products of choice for IT professionals for over 30 years. Free and unlimited support for questions and consultations about products by manufacturers
Use
Ideal for system builders and IT professionals who need high-speed access to drives for image creation, etc. Create data archives with high-speed backup to external drives Transfer data between hard drives Move when storing backup data in another location Is easy

Ulasan Produk

Tidak ada ulasan