StarTech.com HDD/SSD Stand/USB 3.0 Connection/1 Bay/2.5/3.5 inch/Top Loading/Hard Drive Docking Station/External Hard Disk Dock

Sebelum PPN:
Rp2.099.900
Spesifikasi
ColorBlack
Height (cm)6.5
Humidity (% RH)8~80
Length (cm)14.5
Mass (g)392
Operating Temperature (°C)5 ~ 80
Output Current (A)2.5
Power Consumption (W)30
Storage Temperature (°C)-40 ~ 70
Width (mm)93

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hard Drive Docking Station: USB 3.2 Gen 1 (5 Gbps) connection to access 2.5/3.5 inch SATA drives for file backup, imaging and data transfer Single Bay HDD Stand Drive Compatibility: 2.5/2.5 in various capacities Supports 3.5 inch SATA HDD/SSD. Independent of OS. Compatible drive adapters (sold separately): IDE (SAT2IDEADP), mSATA (SAT2MSAT25), M.2 SATA (SAT32M225)
Performance: Tool-less top-loading design. Even idle drives can be hot-swapped quickly. Backward compatible with legacy SATA and USB versions. No software or drivers to install Specifications: Single-bay hard disk dock/SATA 1.0/2.0/3.0/USB 3.2 Gen 1 (5 Gbps) connectivity/Top load drive bay with eject button/Power and activity LED indicator/USB 3.2 (5 Gbps) Type-A cable and power adapter included
StarTech.com Advantage: Developing professional products of choice for IT professionals for over 30 years. Free and unlimited support for questions and consultations about products by manufacturers
Ideal for data recovery tasks that require quick access to data, such as for image creation. Create archives with high-speed backup using an external drive. Ideal for multiple hard drive verification and benchmarking tasks.
Utilizing a computer with a USB 3.0 port Upgrade docking with a drive from a USB 2.0 connection to a faster USB 3.0 connection
Feature
Hard Drive Docking Station: USB 3.2 Gen 1 (5 Gbps) connection to access 2.5/3.5 inch SATA drives for file backup, imaging and data transfer Single Bay HDD Stand Drive Compatibility: 2.5/2.5 in various capacities Supports 3.5 inch SATA HDD/SSD. Independent of OS. Compatible drive adapters (sold separately): IDE (SAT2IDEADP), mSATA (SAT2MSAT25), M.2 SATA (SAT32M225)
Performance: Tool-less top-loading design. Even idle drives can be hot-swapped quickly. Backward compatible with legacy SATA and USB versions. No software or drivers to install Specifications: Single-bay hard disk dock/SATA 1.0/2.0/3.0/USB 3.2 Gen 1 (5 Gbps) connectivity/Top load drive bay with eject button/Power and activity LED indicator/USB 3.2 (5 Gbps) Type-A cable and power adapter included
StarTech.com Advantage: Developing professional products of choice for IT professionals for over 30 years. Free and unlimited support for questions and consultations about products by manufacturers
Use
Ideal for data recovery tasks that require quick access to data, such as for image creation. Create archives with high-speed backup using an external drive. Ideal for multiple hard drive verification and benchmarking tasks.
Utilizing a computer with a USB 3.0 port Upgrade docking with a drive from a USB 2.0 connection to a faster USB 3.0 connection

Ulasan Produk

Tidak ada ulasan