StarTech.com HDD/SSD Stand/Data Erasure Only/No PC Required or USB 3.0 Connection/1 Bay/2.5/3.5 Inch/Standalone Type/9 Erase Modes/4Kn/LCD Display/DB-9 Printer Port/HDD Eraser Complete Erase

Sebelum PPN:
Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standalone 4Kn Hard Drive Eraser: Supports 4Kn sector drives. A stand-alone single-bay HDD erase stand capable of completely erasing data. Works as a SATA HDD/SSD docking station by connecting to your computer's USB port Drive Compatibility: Supports 2.5/3.5 inch SATA drives of various capacities and file formats. 4Kn compatible. Independent of OS. SATAII (6Gbps). Compatible drive adapters (sold separately): mSATA (SAT32MSAT257), SATA M.2 (SAT32M225)
Erase Modes: 9 different erase modes including quick erase, single/multi-pass overwrite, custom erase, secure erase, advanced secure erase (NIST SP 800-88 Rev 1 clear/purge). DB-9 (RS232) printer port. USB 3.2 Gen 1 (5Gbps). Toolless design. TAA Compliant
LCD Menu Display: Digital LCD display with push-button navigation for easy configuration and drive setup. Multi-function LED. Firmware can be upgraded to support future standards. 91cm USB 3.2 (5 Gbps) Type-A cable with universal power adapter included
StarTech.com Advantage: Developing professional products of choice for IT professionals for over 30 years. Free and unlimited support for questions and consultations about products by manufacturers
Quickly access SSD / HDD for IT / business use and prevent data leakage with security-enabled erasing operations System administrators, IT professionals, and business administrators who need quick access to drives Benchant tests and replacements for multiple drives Frequent IT technicians
* To print a receipt via the RS232 serial port, the printer must support the ESC / P printer control language.
Warning
* To print a receipt via the RS232 serial port, the printer must support the ESC / P printer control language.
Feature
Standalone 4Kn Hard Drive Eraser: Supports 4Kn sector drives. A stand-alone single-bay HDD erase stand capable of completely erasing data. Works as a SATA HDD/SSD docking station by connecting to your computer's USB port Drive Compatibility: Supports 2.5/3.5 inch SATA drives of various capacities and file formats. 4Kn compatible. Independent of OS. SATAII (6Gbps). Compatible drive adapters (sold separately): mSATA (SAT32MSAT257), SATA M.2 (SAT32M225)
Erase Modes: 9 different erase modes including quick erase, single/multi-pass overwrite, custom erase, secure erase, advanced secure erase (NIST SP 800-88 Rev 1 clear/purge). DB-9 (RS232) printer port. USB 3.2 Gen 1 (5Gbps). Toolless design. TAA Compliant
LCD Menu Display: Digital LCD display with push-button navigation for easy configuration and drive setup. Multi-function LED. Firmware can be upgraded to support future standards. 91cm USB 3.2 (5 Gbps) Type-A cable with universal power adapter included
StarTech.com Advantage: Developing professional products of choice for IT professionals for over 30 years. Free and unlimited support for questions and consultations about products by manufacturers
Use
Quickly access SSD / HDD for IT / business use and prevent data leakage with security-enabled erasing operations System administrators, IT professionals, and business administrators who need quick access to drives Benchant tests and replacements for multiple drives Frequent IT technicians

Ulasan Produk

Tidak ada ulasan