StarTech.com HDD/SSD stand/Data erasing only/PC not required or USB 3.0 connection/1 bay/2.5/3.5 inch/Stand-alone type/9 erasing modes/LCD display/DB-9 printer port/HDD eraser complete erasing

Sebelum PPN:
Rp9.899.900
Spesifikasi
ColorBlack
Data Packet Rate(Maximum) 3Gbps
Height (cm)7
Humidity (% RH)10~90
Input Current (A)1.4
Length (cm)14
Mass (g)656
Operating Temperature (°C)0~ 40
Output Current (A)1.4
Power Consumption (W)60
Storage Temperature (°C)-10~ 65
Width (cm)12.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Independent Hard Drive Eraser: Single-bay hard drive sanitizer/wiper with 9 different erasing modes. It allows stand-alone data erasure and also functions as a USB to SATA adapter. HDD (Hard Disk) Data Deletion Tool Drive Compatibility: Compatible with 2.5/3.5 inch SATA drives of various capacities and file formats. Independent of OS. SATAII (3Gbps). Supported drive adapters (sold separately): mSATA (SAT32MSAT257), SATA M.2 (SAT32M225)
Erase Modes: 9 different erase modes including quick erase, single/multi-pass overwrite, custom erase, secure erase, advanced secure erase (NIST SP 800-88 Rev 1 clear/purge). DB-9 (RS232) printer port. USB 3.2 Gen 1 (5Gbps). Toolless design. TAA Compliant
LCD Menu Display: Digital LCD display with push-button navigation for easy configuration and drive setup. Multi-function LED. Firmware can be upgraded to support future standards. 91cm USB 3.2 (5 Gbps) Type-A cable with universal power adapter included
StarTech.com Advantage: Developing professional products of choice for IT professionals for over 30 years. Free and unlimited support for questions and consultations about products by manufacturers
IT and business environments that quickly erase data and reuse SSDs and HDDs System administrators, IT professionals, and business administrators who need quick access to drives Frequent drive replacement for verification and comparison of different hard drives IT technician to do
* To print a receipt via the RS232 serial port, the printer must support the ESC / P printer control language.
Warning
* To print a receipt via the RS232 serial port, the printer must support the ESC / P printer control language.
Feature
Independent Hard Drive Eraser: Single-bay hard drive sanitizer/wiper with 9 different erasing modes. It allows stand-alone data erasure and also functions as a USB to SATA adapter. HDD (Hard Disk) Data Deletion Tool Drive Compatibility: Compatible with 2.5/3.5 inch SATA drives of various capacities and file formats. Independent of OS. SATAII (3Gbps). Supported drive adapters (sold separately): mSATA (SAT32MSAT257), SATA M.2 (SAT32M225)
Erase Modes: 9 different erase modes including quick erase, single/multi-pass overwrite, custom erase, secure erase, advanced secure erase (NIST SP 800-88 Rev 1 clear/purge). DB-9 (RS232) printer port. USB 3.2 Gen 1 (5Gbps). Toolless design. TAA Compliant
LCD Menu Display: Digital LCD display with push-button navigation for easy configuration and drive setup. Multi-function LED. Firmware can be upgraded to support future standards. 91cm USB 3.2 (5 Gbps) Type-A cable with universal power adapter included
StarTech.com Advantage: Developing professional products of choice for IT professionals for over 30 years. Free and unlimited support for questions and consultations about products by manufacturers
Use
IT and business environments that quickly erase data and reuse SSDs and HDDs System administrators, IT professionals, and business administrators who need quick access to drives Frequent drive replacement for verification and comparison of different hard drives IT technician to do

Ulasan Produk

Tidak ada ulasan