StarTech.com HDD / SSD stand / USB 3.1 connection / 4 bay / 2.5 / 3.5 type SATA3.0 / USB-A / C cable & AC adapter included

Sebelum PPN:
Rp6.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hard Disk Docking Station: A 4-bay HDD stand that accesses up to 4 2.5 / 3.5 inch SATA hard disks via USB 3.2 Gen 2 (10Gbps) and has excellent features such as file backup, imaging and data transfer. Toolless design for fast hot swap Excellent compatibility: Compatible with 2.5 / 3.5 inch SATA HDDs and SSDs of all capacities. It does not depend on the OS. Backward compatible with SATA 1.0 / 2.0. IDE adapter (SAT2IDEADP) sold separately. Comes with 91cm USB-A / -C cable and universal power adapter High performance: Independent SATA controller is an external hard disk stand that allows drive hot swap without interrupting other drive bays in use. Dual 60mm fan keeps drive temperature optimal for improved reliability and performance Specifications: 4-bay hard drive dock / SATA 1.0 2.0 3.0 (1.5, 3, 6 Gbps) / USB 3.2 Gen 2 (10 Gbps) host connection / Dual 60mm fan / toolless trayless design / hot swappable drive bay / top loading toaster with eject button / LED activity light
Response that continues to be selected by IT professionals: Free and indefinite response to questions and consultations regarding products by manufacturers
Ideal for system builders and IT professionals who need high-speed access to drives for image creation, etc. Quickly recover data from old drives, backup Transfer data between hard drives Convenient for technicians testing and benchmarking various HDDs
Feature
Hard Disk Docking Station: A 4-bay HDD stand that accesses up to 4 2.5 / 3.5 inch SATA hard disks via USB 3.2 Gen 2 (10Gbps) and has excellent features such as file backup, imaging and data transfer. Toolless design for fast hot swap Excellent compatibility: Compatible with 2.5 / 3.5 inch SATA HDDs and SSDs of all capacities. It does not depend on the OS. Backward compatible with SATA 1.0 / 2.0. IDE adapter (SAT2IDEADP) sold separately. Comes with 91cm USB-A / -C cable and universal power adapter High performance: Independent SATA controller is an external hard disk stand that allows drive hot swap without interrupting other drive bays in use. Dual 60mm fan keeps drive temperature optimal for improved reliability and performance Specifications: 4-bay hard drive dock / SATA 1.0 2.0 3.0 (1.5, 3, 6 Gbps) / USB 3.2 Gen 2 (10 Gbps) host connection / Dual 60mm fan / toolless trayless design / hot swappable drive bay / top loading toaster with eject button / LED activity light
Response that continues to be selected by IT professionals: Free and indefinite response to questions and consultations regarding products by manufacturers
Use
Ideal for system builders and IT professionals who need high-speed access to drives for image creation, etc. Quickly recover data from old drives, backup Transfer data between hard drives Convenient for technicians testing and benchmarking various HDDs

Ulasan Produk

Tidak ada ulasan