StarTech.com HDD / SSD stand / USB 3.0 connection / 4 bay / 2.5 / 3.5 type SATA3.0 / USB-A cable & AC adapter included

Sebelum PPN:
Rp4.099.900
Spesifikasi
ColorBlack
Height (cm)8.5
Humidity (% RH)20~80
Input Current (A)2.5
Length (cm)28.5
Operating Temperature (°C)5~35
Output Current (A)6.5
Power Consumption (W)78
Storage Temperature (°C)-20~50
Width (cm)17.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hard Disk Docking Station: A 4-bay HDD stand that accesses up to 4 2.5 / 3.5 inch SATA hard disks via USB 3.2 Gen 1 (5Gbps) and has excellent features such as file backup, imaging and data transfer. Toolless design for fast hot swap Excellent compatibility: Supports 2.5 / 3.5 inch SATA HDDs and SSDs of all capacities. 4Kn compatible. It does not depend on the OS. Backward compatible with SATA 1.0 2.0. Includes 91 cm USB-A cable and universal power adapter. IDE Adapter (SAT2IDEADP) Optional High Performance: An independent SATA controller is an external hard disk stand that allows hot swapping of drives without interrupting other drive bays in use. Dual 40mm fan keeps drive temperature optimal and improves reliability and performance Specifications: 4-bay hard drive dock / TRIM featured SATA 3.0 (6Gbps) / USB 3.2 Gen 1 (5Gbps) host connection / dual 40mm fan / tool Less / trayless design / hot swappable drive bay / top loading with eject button / toaster type / LED activity light
Response that continues to be selected by IT professionals: Free and indefinite response to questions and consultations regarding products by manufacturers
System builders and IT professionals who need quick access to drives for imaging Archiving with fast backups using external drives
Transfer data from one HDD to another Ideal for multi-hard drive verification and benchmarking work Back up important data and transport the drive to an offsite location for safe storage
Feature
Hard Disk Docking Station: A 4-bay HDD stand that accesses up to 4 2.5 / 3.5 inch SATA hard disks via USB 3.2 Gen 1 (5Gbps) and has excellent features such as file backup, imaging and data transfer. Toolless design for fast hot swap Excellent compatibility: Supports 2.5 / 3.5 inch SATA HDDs and SSDs of all capacities. 4Kn compatible. It does not depend on the OS. Backward compatible with SATA 1.0 2.0. Includes 91 cm USB-A cable and universal power adapter. IDE Adapter (SAT2IDEADP) Optional High Performance: An independent SATA controller is an external hard disk stand that allows hot swapping of drives without interrupting other drive bays in use. Dual 40mm fan keeps drive temperature optimal and improves reliability and performance Specifications: 4-bay hard drive dock / TRIM featured SATA 3.0 (6Gbps) / USB 3.2 Gen 1 (5Gbps) host connection / dual 40mm fan / tool Less / trayless design / hot swappable drive bay / top loading with eject button / toaster type / LED activity light
Response that continues to be selected by IT professionals: Free and indefinite response to questions and consultations regarding products by manufacturers
Use
System builders and IT professionals who need quick access to drives for imaging Archiving with fast backups using external drives
Transfer data from one HDD to another Ideal for multi-hard drive verification and benchmarking work Back up important data and transport the drive to an offsite location for safe storage

Ulasan Produk

Tidak ada ulasan