StarTech.com HDD / SSD stand / USB 3.0 connection / 2 bays / 2.5 / 3.5 inch SATA 3.0 / hot swap & top loading

Sebelum PPN:
Rp2.499.900
Spesifikasi
Data Packet Rate5Gbps

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HDD Docking Station: Access to 2.5 / 3.5 inch SATA drives via USB 3.2 Gen 1 (5Gbps), 2-bay compatible HDD stand drive compatibility for file backup, disk imaging, data transfer, etc .: 2.5 / of all capacities Compatible with 3.5 inch SATA HDD and SSD. It does not depend on the OS. Compatible with SATA 1.0 / 2.0 / 3.0. IDE adapter (SAT2IDEADP) sold separately. 1.2m USB-A cable, universal power adapter included Performance: Each bay has an independent eject button that allows hot swapping of idle drives installed in the other bay while using one bay. Excellent durability to withstand 15,000 insertion / removal cycles: 2-bay hard drive docking station / SATA 1.0 / 2.0 / 3.0 / USB 3.2 Gen 1 (5 Gbps) host connection / hot-swappable drive bay / top-loading toaster Style / Drive Door / LED Activity Light
Ideal for IT professionals such as system vibuilders who need high-speed access to drives for image creation work Create archives with high-speed backup using external drives Transfer data between hard drives Back up important data and offsite You can carry the drive to a place and store it safely
Feature
HDD Docking Station: Access to 2.5 / 3.5 inch SATA drives via USB 3.2 Gen 1 (5Gbps), 2-bay compatible HDD stand drive compatibility for file backup, disk imaging, data transfer, etc .: 2.5 / of all capacities Compatible with 3.5 inch SATA HDD and SSD. It does not depend on the OS. Compatible with SATA 1.0 / 2.0 / 3.0. IDE adapter (SAT2IDEADP) sold separately. 1.2m USB-A cable, universal power adapter included Performance: Each bay has an independent eject button that allows hot swapping of idle drives installed in the other bay while using one bay. Excellent durability to withstand 15,000 insertion / removal cycles: 2-bay hard drive docking station / SATA 1.0 / 2.0 / 3.0 / USB 3.2 Gen 1 (5 Gbps) host connection / hot-swappable drive bay / top-loading toaster Style / Drive Door / LED Activity Light
Use
Ideal for IT professionals such as system vibuilders who need high-speed access to drives for image creation work Create archives with high-speed backup using external drives Transfer data between hard drives Back up important data and offsite You can carry the drive to a place and store it safely

Ulasan Produk

Tidak ada ulasan