Buffalo Hardware Encryption Function Equipped USB3 .0 for Security USB Memory RUF3-hSL Series

Sebelum PPN:
Rp4.199.900
Spesifikasi
ColorBlack
Data Packet RateUSB3.0: Up to 5Gbps (standard value), USB2.0: Up to 480Mbps (standard value)
InterfaceUSB3.0/2.0
Mass (g)About 10
Maximum Power Consumption (W)2.5
Memory Capacity16GB
Operating EnvironmentTemperature: 0 to 40 ° C, Humidity: 10 to 85% (no condensation)
Outer dimensions, Width W x Height H x Depth D (mm)55 x 9 x 21 * Main unit only (excluding protrusions)
PortUSB A socket
Power SupplyUSB bus power
Rated Voltage (V)5.0±5%
SecurityEncryption method: AES 256bit (hardware method)
Suitable ModelsWindows PC with USB3.0 / 2.0 terminal
Supported OS[USB connection] Windows: 10, 8.1/8 (32bit/64bit), 7 (32bit/64bit) (SP1), Vista (32bit/64bit) (SP2), XP (32bit) (SP3), Server 2012R2/2012/ 2008R2/2008 (64bit) Mac OS: 10.10/10.9/10.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB3.0 compatible capless model that prevents information leakage by forced encryption
Data can be carried safely and securely
* The capacity that can be actually used (user area) is smaller than the displayed capacity because there is a system area.
* Windows Server 2008 supports both 32bit / 64bit
Warning
* The capacity that can be actually used (user area) is smaller than the displayed capacity because there is a system area.
* Windows Server 2008 supports both 32bit / 64bit
Feature
USB3.0 compatible capless model that prevents information leakage by forced encryption
Use
Data can be carried safely and securely

Ulasan Produk

Tidak ada ulasan