ZOJIRUSHI Mahoubin Grill pan Ajimaru compact

Sebelum PPN:
Rp1.799.900
Spesifikasi
ColorBlack
Full Capacity (L)2
Mass of Main Unit (kg)3.4
Outer Dimensions, Width W x Depth D x Height H (mm)330x300x190
Power Cable (m)2.5
Power Consumption (W)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a "compact type'' that can be used for "simmering,'' "broiling,'' and "stir-frying'' with just one piece. Comes with a water volume scale, which is convenient for concentrated type pot soups and rice porridges. It has a hexagonal "easy-to-place lid" that can be placed diagonally, so you can place it diagonally without touching the hot lid. Also, even if you place it diagonally, the edge of the lid will float, so the table won't get hot.
Feature
This is a "compact type'' that can be used for "simmering,'' "broiling,'' and "stir-frying'' with just one piece. Comes with a water volume scale, which is convenient for concentrated type pot soups and rice porridges. It has a hexagonal "easy-to-place lid" that can be placed diagonally, so you can place it diagonally without touching the hot lid. Also, even if you place it diagonally, the edge of the lid will float, so the table won't get hot.

Ulasan Produk

Tidak ada ulasan