MCO Gooseneck USB extension cable 0.3m

Sebelum PPN:
Rp119.900
Spesifikasi
Cable Length (m)0.3
ColorBlack
Connector ShapeUSB A (male, 4-pin) - USB A (female 4-pin)
Conversion TypeMale-female
ROHS Directive (Corresponding to 10 Substances)Correspondence
USB typeUSB 2.0 compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flexible gooseneck cable The cable can be fixed, so it can be used in a variety of ways Supports both communication and charging Environmentally friendly RoHS compliant
For the USB port on the back or side / For connecting the receiver of wireless devices / For connecting devices that are frequently attached / detached / For using the USB port of the TV
Feature
Flexible gooseneck cable The cable can be fixed, so it can be used in a variety of ways Supports both communication and charging Environmentally friendly RoHS compliant
Use
For the USB port on the back or side / For connecting the receiver of wireless devices / For connecting devices that are frequently attached / detached / For using the USB port of the TV

Ulasan Produk

Tidak ada ulasan