ZOJIRUSHI Mahoubin Glass mahogany press pot

Sebelum PPN:
Rp1.299.900
Spesifikasi
ColorGraceful Flower (FZ)
Cooling Effect (°C)7 or less (10 hours)
Eco Mark Certification Number10 146 001
External dimensions (width W x depth D x height H) (cm)Approximately 18.5 x 24.5 x 32
Inner Diameter (cm)About 4.5
Insulation Effect (°C)76 or more (10 hours)
Mass (kg)About 1.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It's a mahobin, so it can be used all year round and saves energy! It's cool in the summer and warm in the winter. "Glass bottle that can be used all year round" Just press lightly! "Easy hot water supply" Convenient because you can see the amount of water! "With a handle" that can be used anywhere in the house No middle
*Do not use a dishwasher or dish dryer. *Heat retaining effect is measured at a room temperature of 20°C ± 2°C, filling the product with hot water to the position described in the instruction manual, and leaving it in a vertical position for 10 hours from when the water temperature is 95°C ± 1°C. the temperature of the water. * Cold insulation effect is when the product is filled with cold water to the position described in the instruction manual at a room temperature of 20°C ± 2°C and left for 10 hours after the water temperature is 4°C ± 1°C in a vertical position. The temperature of the water in
Warning
*Do not use a dishwasher or dish dryer. *Heat retaining effect is measured at a room temperature of 20°C ± 2°C, filling the product with hot water to the position described in the instruction manual, and leaving it in a vertical position for 10 hours from when the water temperature is 95°C ± 1°C. the temperature of the water. * Cold insulation effect is when the product is filled with cold water to the position described in the instruction manual at a room temperature of 20°C ± 2°C and left for 10 hours after the water temperature is 4°C ± 1°C in a vertical position. The temperature of the water in
Feature
It's a mahobin, so it can be used all year round and saves energy! It's cool in the summer and warm in the winter. "Glass bottle that can be used all year round" Just press lightly! "Easy hot water supply" Convenient because you can see the amount of water! "With a handle" that can be used anywhere in the house No middle

Ulasan Produk

Tidak ada ulasan