Buffalo Gigabit USB-A LAN Adapter with Hub, Silver

Sebelum PPN:
Rp729.900
Spesifikasi
Cable Length (cm)Approx. 30 *Excluding connector
ColorSilver
Communication SpeedUSB Ports: USB 3.2 (Gen 1) / 3.1 (Gen 1) / 3.0: Maximum 5Gbps (standard); USB 2.0: Maximum 480Mbps (standard); USB 1.1: Maximum 12Mbps (standard)
Connector SpecificationsLAN port: RJ-45
Data Transfer Rate1000/100/10 (standard value)
Dimensions, Width W x Height H x Depth D (mm)Package: Approx. 124 x 176 x 25
Included AccessoriesInstruction manual / Warranty card
Mass (g)Package (including main body): Approx. 95
Mass of Main Unit (g)About 45
Operating EnvironmentTemperature 0 to 40 ° C, humidity 10 to 90% (no condensation)
Outer dimensions, Width W x Height H x Depth D (mm)Approx. 94 x 17 x 29 *Excluding cables and protrusions
PortLAN (access method): CSMA/CD
Power Supply MethodBus power
StandardLAN port: IEEE802.3ab compliant (1000BASE-T), IEEE802.3u compliant (100BASE-TX), IEEE802.3 (10BASE-T), VCCI class B
Suitable EquipmentsUSB 3.2 (Gen 1) / 3.1 (Gen 1) / 3.0 Type-A equipped Windows PC, Mac, Chromebook, game console
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A hub-equipped model that allows you to connect three Type-A USB devices together to a Type-A LAN adapter.
Even computers without LAN ports can enjoy comfortable high-speed internet with Giga & USB 3.2 (Gen 1) compatibility.
The cable is approximately 30cm long, making it easy to handle.
No driver installation is required, just plug it in and you can use it right away.
Compatible with Windows 10/11, OS X 10.9 and later, and ChromeOS.
Compatible with the Nintendo Switch game console.
Feature
A hub-equipped model that allows you to connect three Type-A USB devices together to a Type-A LAN adapter.
Even computers without LAN ports can enjoy comfortable high-speed internet with Giga & USB 3.2 (Gen 1) compatibility.
The cable is approximately 30cm long, making it easy to handle.
No driver installation is required, just plug it in and you can use it right away.
Compatible with Windows 10/11, OS X 10.9 and later, and ChromeOS.
Compatible with the Nintendo Switch game console.

Ulasan Produk

Tidak ada ulasan