Buffalo Gigabit Ethernet USB-C Adapter with Hub, Silver

Sebelum PPN:
Rp779.900
Spesifikasi
Access MethodLAN port: CSMA/CD
Cable Length (cm)Approx. 30 *Excluding connector
ColorSilver
Communication SpeedUSB Ports: USB 3.2 (Gen 1) / 3.1 (Gen 1) / 3.0: up to 5Gbps (standard), USB 2.0: up to 480Mbps (standard), USB 1.1: up to 12Mbps (standard)
ConnectorLAN port: RJ-45
Included AccessoriesInstruction manual / Warranty card
LANPort (standard): IEEE802.3ab compliant (1000BASE-T), IEEE802.3u compliant (100BASE-TX), IEEE802.3 (10BASE-T)
Mass (g)About 44
Operating EnvironmentTemperature 0 to 40 ° C, humidity 10 to 90% (no condensation)
Outer dimensions, Width W x Height H x Depth D (mm)Approx. 94 x 17 x 29 *Excluding cables and protrusions
Power Supply MethodBus power
StandardVCCI classB
Supply Current (A)USB3 ports total 2.7 or less (maximum 900mA per port) *Depending on the supply current of the connected device. *May decrease depending on the usage of the LAN port.
Transfer Rate (Gbps)Maximum 5Gbps (standard value)
Transmission SpeedLAN port: 1000Mbps/100Mbps/10Mbps (standard value)
USB Port(PC side) USB 3.2 (Gen 1) / 3.1 (Gen 1) / 3.0 / 2.0 / 1.1 Type-C male, (peripheral device side) USB 3.2 (Gen 1) / 3.1 (Gen 1) / 3.0 / 2.0 / 1.1 USB Type-A female x 3 ports *USB 3.2 (Gen 1), USB 3.1 (Gne 1), and 3.0 are the same standard.
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A hub-equipped model that allows you to connect three Type-A USB devices together to a Type-C LAN adapter.
Even computers without LAN ports can enjoy comfortable high-speed internet with Giga & USB 3.2 (Gen 1) compatibility.
The cable is approximately 30cm long, making it easy to handle.
No driver installation is required, just plug it in and you can use it right away.
Compatible with a wide range of operating systems including Windows, ChromeOS, Mac OS, iPadOS, and iOS.
Compatible with Nintendo Switch/Switch Lite game consoles.
Feature
A hub-equipped model that allows you to connect three Type-A USB devices together to a Type-C LAN adapter.
Even computers without LAN ports can enjoy comfortable high-speed internet with Giga & USB 3.2 (Gen 1) compatibility.
The cable is approximately 30cm long, making it easy to handle.
No driver installation is required, just plug it in and you can use it right away.
Compatible with a wide range of operating systems including Windows, ChromeOS, Mac OS, iPadOS, and iOS.
Compatible with Nintendo Switch/Switch Lite game consoles.

Ulasan Produk

Tidak ada ulasan