Spesifikasi
| Color | Black |
|---|---|
| Current Consumption (mA) | Max 140mA |
| Included Accessories | L-type connector, instruction manual (warranty) |
| Mass (g) | About 23 |
| Maximum Power Consumption (W) | 0.72 |
| Number of Ports | 1 port (AUTO-MDIX compatible) |
| Operating Environment | (Guaranteed) Temperature: 0-40°C, Humidity: 10-85% |
| Outer dimensions, Width W x Height H x Depth D (mm) | 28x14x74 *Body only (excluding protrusions) |
| Power Supply | 5V DC (supplied by USB bus power) |
| Suitable For | VCCI Class B |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
1. Transforms computers without LAN ports into wired LAN compatible. 2. Gigabit & USB 3.2 Gen1 Type-C compatible. 3. Compact and lightweight design for easy portability. 4. Includes an L-shaped connector and a long cable (15cm). 5. Compatible with Windows 11, macOS 13, iPhone 15/15 Pro, and Nintendo Switch.
Feature
1. Transforms computers without LAN ports into wired LAN compatible. 2. Gigabit & USB 3.2 Gen1 Type-C compatible. 3. Compact and lightweight design for easy portability. 4. Includes an L-shaped connector and a long cable (15cm). 5. Compatible with Windows 11, macOS 13, iPhone 15/15 Pro, and Nintendo Switch.Ulasan Produk
Tidak ada ulasan



















































































































































%20Adapter%20(Black)/a6P113600366-1.jpg)
