Buffalo Gigabit Ethernet Type-A USB 3.2 (Gen 1) Adapter (Black)

Sebelum PPN:
Rp409.900
Spesifikasi
ColorBlack
Current Consumption (mA)Max 140mA
Included AccessoriesInstruction manual (warranty)
Mass (g)About 25
Maximum Power Consumption (W)0.72
Operating Environment(Guaranteed) Temperature: 0-40°C, Humidity: 10-85%
Outer dimensions, Width W x Height H x Depth D (mm)28x14x74 *Body only (excluding protrusions)
Power Supply5V DC (supplied by USB bus power)
Suitable ForVCCI Class B

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1. Turns computers without LAN ports into wired LAN compatible. 2. Gigabit & USB 3.2 Gen1 Type-A compatible. 3. Compact and lightweight design for easy portability. 4. Compatible with Windows 11, macOS 13, and Nintendo Switch.
Feature
1. Turns computers without LAN ports into wired LAN compatible. 2. Gigabit & USB 3.2 Gen1 Type-A compatible. 3. Compact and lightweight design for easy portability. 4. Compatible with Windows 11, macOS 13, and Nintendo Switch.

Ulasan Produk

Tidak ada ulasan