StarTech.com Gigabit Ethernet compatible optical media converter Multimode compatible RJ-45 female to optical fiber 2 core SC female 550m extension

Sebelum PPN:
Rp8.999.900
Spesifikasi
ColorBlack
Connector ShapeSC connector, RJ-45
Data Transfer RateUp to 2000 (Full duplex mode)
Emission waveLength (N.m)850
Fiber TypeMulti mode
Height (mm)25
Humidity (% RH)10~90
Input Current (A)0.36
Length (mm)150
Mass (g)395
Number of Cores2 cores
Operating Temperature (°C)0~60
Output Current (A)1.6
Power Consumption (W)4
Product Width (mm)90
Storage Temperature (°C)-10~70
Transmission distance (m)550

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be operated independently or installed in a rack mount case (ETCHS2U). Uses fiber optic cable to support network bridge connection / expansion at low cost. Link loss forwarding, remote condition monitoring function, 2 Supports advanced functions such as frame length Supports optical fiber cables up to 550 m Supports full duplex / half duplex Easy to use and easy to mount
Extends connection to users / network stations in large premises or remote locations in separate buildings Optimal for environments such as government agencies that need protection from security threats (network tapping, etc.) Connect traffic control / monitoring systems to distant main offices Extend your network to the corners of large venues such as stadiums and auditoriums Convert 1000Base-SX fiber optic signals to 1000Base-T Ethernet via multimode fiber optic cables
Feature
Can be operated independently or installed in a rack mount case (ETCHS2U). Uses fiber optic cable to support network bridge connection / expansion at low cost. Link loss forwarding, remote condition monitoring function, 2 Supports advanced functions such as frame length Supports optical fiber cables up to 550 m Supports full duplex / half duplex Easy to use and easy to mount
Use
Extends connection to users / network stations in large premises or remote locations in separate buildings Optimal for environments such as government agencies that need protection from security threats (network tapping, etc.) Connect traffic control / monitoring systems to distant main offices Extend your network to the corners of large venues such as stadiums and auditoriums Convert 1000Base-SX fiber optic signals to 1000Base-T Ethernet via multimode fiber optic cables

Ulasan Produk

Tidak ada ulasan