Ohm Electric Gaming USB-powered speaker, wired connection, vertical or horizontal placement, with illumination

Sebelum PPN:
Rp699.900
Spesifikasi
Cable Length (cm)Between speakers: 105, Audio input cord/USB cord: 120
ConnectorPower supply: USB power supply (USB Type-A terminal), Audio input: DIA3.5mm stereo mini plug
Frequency Characteristic150Hz~20kHz
Included AccessoriesInstruction manual with warranty card
Mass (g)716 (including code)
Maximum Output Power (W)6(3+3)
Outer dimensions, Width W x Height H x Depth D (mm)381 x 74 x 84 (when joined: protrusions not included)
Power SupplyDC5V 900mA
S/N Ratio≥45dB
speakerDiameter 50mm (4Ω) x 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wired connection with minimal sound delay (Φ3.5mm stereo mini plug)
PC connection (USB Type-A) eliminates the need for a household power source and automatically turns on
2-way free layout, vertical or horizontal. 3 illumination variations + fixed (red, green, blue)
Feature
Wired connection with minimal sound delay (Φ3.5mm stereo mini plug)
PC connection (USB Type-A) eliminates the need for a household power source and automatically turns on
2-way free layout, vertical or horizontal. 3 illumination variations + fixed (red, green, blue)

Ulasan Produk

Tidak ada ulasan