Spesifikasi
| Color | Black |
|---|---|
| Included Accessories | Power cord (USB Type-C-USB Type-A: length about 150 cm), instruction manual with warranty |
| LED | 13 patterns x 2 levels of brightness |
| Mass (g) | About 190 |
| Power Input (V) | DC5/230mA (USB power supply: Type-C input terminal) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Equipped with LED illumination, the glowing gaming mouse pad feels good on the skin, and the cloth material with excellent elasticity supports smooth and accurate mouse operation. The moderate thickness of about 4mm reduces the burden on your wrist, allowing you to comfortably enjoy even hard game play. Easy control of power ON/OFF, LED color and brightness with one button. Simply connect the power cord to a USB port on your PC, etc., and you're ready to go. 13 patterns of LED light emission, 2 levels of brightness
Feature
Equipped with LED illumination, the glowing gaming mouse pad feels good on the skin, and the cloth material with excellent elasticity supports smooth and accurate mouse operation. The moderate thickness of about 4mm reduces the burden on your wrist, allowing you to comfortably enjoy even hard game play. Easy control of power ON/OFF, LED color and brightness with one button. Simply connect the power cord to a USB port on your PC, etc., and you're ready to go. 13 patterns of LED light emission, 2 levels of brightnessUlasan Produk
Tidak ada ulasan




















































































































































