Ohm Electric Gaming mouse pad with illumination L size

Sebelum PPN:
Rp489.900
Spesifikasi
ColorBlack
Included AccessoriesPower cord (USB Type-C-USB Type-A: length about 150 cm), instruction manual with warranty
LED13 patterns x 2 levels of brightness
Mass (g)About 560
Power Input (V)DC5/230mA (USB power supply: Type-C input terminal)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with LED illumination, the glowing wide gaming mouse pad feels good on the skin, and the cloth material with excellent elasticity supports smooth and accurate mouse operation. The moderate thickness of about 4mm reduces the burden on your wrist, allowing you to comfortably enjoy even hard game play. Easy control of power ON/OFF, LED color and brightness with one button. Simply connect the power cord to a USB port on your PC, etc., and you're ready to go. The wide size (approximately 800 mm in width) LED illumination that fully covers not only the mouse but also the keyboard spreads wide, making the game play even more exciting. 13 patterns of LED light emission, 2 levels of brightness
Feature
Equipped with LED illumination, the glowing wide gaming mouse pad feels good on the skin, and the cloth material with excellent elasticity supports smooth and accurate mouse operation. The moderate thickness of about 4mm reduces the burden on your wrist, allowing you to comfortably enjoy even hard game play. Easy control of power ON/OFF, LED color and brightness with one button. Simply connect the power cord to a USB port on your PC, etc., and you're ready to go. The wide size (approximately 800 mm in width) LED illumination that fully covers not only the mouse but also the keyboard spreads wide, making the game play even more exciting. 13 patterns of LED light emission, 2 levels of brightness

Ulasan Produk

Tidak ada ulasan