ZOJIRUSHI Mahoubin Fully automatic coffee maker Coffee Tsu

Sebelum PPN:
Rp4.299.900
Spesifikasi
Capacity (g)Mill part: 30
Capacity (ml)Coffee maker: 540 (4 coffee cups)
ColorBlack (BA)
Included AccessoriesMeasuring spoon, mill case brush, water purification cartridge, paper filter (2 pieces), stainless steel mesh filter
Mass of Main Unit (kg)3.7
Material (Coffee Server)Glass
Outer Dimensions (cm)24x25x32
Power Cable (m)1.3
Power Consumption (W)Rating: 740, Coffee Maker: 650, Mill: 90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When coffee beans are ground, they begin to oxidize and lose their aroma and flavor rapidly. This product is a "mill integrated type" that extracts the beans immediately after grinding, so the original taste of coffee is alive. Zojirushi's technology of "microcomputer preheating" and "double heating" realizes high-temperature extraction. By further steaming for about 20 seconds, we have achieved a more authentic taste.
Feature
When coffee beans are ground, they begin to oxidize and lose their aroma and flavor rapidly. This product is a "mill integrated type" that extracts the beans immediately after grinding, so the original taste of coffee is alive. Zojirushi's technology of "microcomputer preheating" and "double heating" realizes high-temperature extraction. By further steaming for about 20 seconds, we have achieved a more authentic taste.

Ulasan Produk

Tidak ada ulasan