Ainex Front USB Type-C header to USB3.0 A female conversion adapter

Sebelum PPN:
Rp139.900
Spesifikasi
Applicable StandardUSB 3.2 Gen 1/USB 3.0/2.0/1.1
ColorGray
Connector ShapeMotherboard side: Key-A 20-pin male, cable side: USB 3.0 Standard-A female
Dimensions, Width W x Depth D x Height H (mm)27x15x7
SpecificationSuperSpeed USB compatible (5Gbps: theoretical value)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Change the motherboard's front USB Type-C header (Key-A 20-pin) to a USB 3.0 Type-A connector.
Change external USB devices to the front USB Type-C header connection on the motherboard.
It can be used to connect not only USB memory and various dongles, but also devices that operate on USB power, such as digital clocks and RGB LED controllers.
You can change built-in devices with rear USB connection to front USB Type-C header connection.
Compatible with SuperSpeed USB (5Gbps: theoretical value) high-speed data transfer.
*Operation is USB 3.0 (USB 3.2 Gen 1).
*The connector has a direction. Align the connection destination with the top and bottom.
*The Key-A 20-pin connector cannot be connected to the Key-B 20-pin header for Type-A 2 ports, which has a similar shape.
*The product is a general-purpose product, and operation is not guaranteed in all combinations.
*If it does not work properly, it may be improved by updating the BIOS, drivers, and firmware of the motherboard and peripheral devices/shortening the cable.
Warning
*Operation is USB 3.0 (USB 3.2 Gen 1).
*The connector has a direction. Align the connection destination with the top and bottom.
*The Key-A 20-pin connector cannot be connected to the Key-B 20-pin header for Type-A 2 ports, which has a similar shape.
*The product is a general-purpose product, and operation is not guaranteed in all combinations.
*If it does not work properly, it may be improved by updating the BIOS, drivers, and firmware of the motherboard and peripheral devices/shortening the cable.
Feature
Change the motherboard's front USB Type-C header (Key-A 20-pin) to a USB 3.0 Type-A connector.
Change external USB devices to the front USB Type-C header connection on the motherboard.
It can be used to connect not only USB memory and various dongles, but also devices that operate on USB power, such as digital clocks and RGB LED controllers.
You can change built-in devices with rear USB connection to front USB Type-C header connection.
Compatible with SuperSpeed USB (5Gbps: theoretical value) high-speed data transfer.

Ulasan Produk

Tidak ada ulasan