Nakabayashi Fixed Focus USB Webcam

Sebelum PPN:
Rp1.299.900
Spesifikasi
Angle of ViewHorizontal 65 °
Built-in MicrophoneDual stereo high sensitivity noise reduction microphone
Cable Length (m)2
ColorBlack
FocusFixed
Frame RateUp to 30fps
FunctionAperture / Brightness / Contrast / White balance: Automatic adjustment
Included AccessoriesInstruction manual (with warranty)
InterfaceUSB2.0 (A connector + male)
LensF2.0f=3.5mm
Main Unit Dimensions, Width W x Depth D x Height H (mm)104 x 20 x 23.5 (excluding stand and cable)
Mass (g)100 (including cable)
Number of pixels2 million pixel CMOS
Power Consumption (W)2
ROHS Directive (Corresponding to 10 Substances)Correspondence
ResolutionVideo: Up to 1920 x 1080
Sensor1 / 2.7 inch
Supported OSWindows10 / 8.1 / 8, MacOS10.12 or later
Video formatYUY2/MJPEG

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 2-megapixel webcam that can shoot in FULL HD. Easy operation just by connecting a USB cable to a PC Built-in stereo microphone!
Reproduce clear and three-dimensional audio distribution
Skype, Zoom, video chat
Feature
A 2-megapixel webcam that can shoot in FULL HD. Easy operation just by connecting a USB cable to a PC Built-in stereo microphone!
Reproduce clear and three-dimensional audio distribution
Use
Skype, Zoom, video chat

Ulasan Produk

Tidak ada ulasan