StarTech.com Fiber optic cable/UPC connector/optical patch cord for network communication
#Grup produk P113594825
Sebelum PPN:
Rp2.399.900 - Rp2.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Cable Outer Diameter (mm) | 2.9 |
|---|---|
| Coating Material | Low Smoke Zero Halogen (LSZH) and Aramid Fiber Composites |
| Color | Aqua |
| Connector Shape | LC |
| Mode | Multi mode |
| Number of Cores | 2 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Standard | OM4 |
| Warranty Period | lifetime |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
OM4 Compliant Fiber Optic Cable: OM4 Laser Optimized Multimode Fiber Optic (LOMMF) cable with EMI immunity and speeds up to 100Gbps. Full-duplex zip cord with color-coded TX/RX connectors for visual polarity and conversion to simplex communication. Quality Construction: LC/LC-UPC ends provide better return loss compared to PC polishing. Connectors with strain relief reduce wear from bending. Aramid fiber reinforcement for improved tensile strength and compression resistance. Safe and Reliable: Independently tested for signal integrity. Low Smoke Zero Halogen (LSZH) jacketing reduces toxic gas emissions during combustion. Safe in enclosed and poorly ventilated spaces. Less than 2.4dB/km attenuation at 850nm meets regulatory standards. Wide Compatibility: Supports 1/10/40/100 Gbps networks. Backwards compatible with OM3. OM4 LC/LC multimode cable for high density network equipment such as SAN, data servers, fiber switches, SFP+, QSFP+, QSFP28 transceivers
40/100 Gigabit Ethernet and Fiber Channel Use High Speed Connection for High Density Applications
40/100 Gigabit Ethernet and Fiber Channel Use High Speed Connection for High Density Applications
Feature
OM4 Compliant Fiber Optic Cable: OM4 Laser Optimized Multimode Fiber Optic (LOMMF) cable with EMI immunity and speeds up to 100Gbps. Full-duplex zip cord with color-coded TX/RX connectors for visual polarity and conversion to simplex communication. Quality Construction: LC/LC-UPC ends provide better return loss compared to PC polishing. Connectors with strain relief reduce wear from bending. Aramid fiber reinforcement for improved tensile strength and compression resistance. Safe and Reliable: Independently tested for signal integrity. Low Smoke Zero Halogen (LSZH) jacketing reduces toxic gas emissions during combustion. Safe in enclosed and poorly ventilated spaces. Less than 2.4dB/km attenuation at 850nm meets regulatory standards. Wide Compatibility: Supports 1/10/40/100 Gbps networks. Backwards compatible with OM3. OM4 LC/LC multimode cable for high density network equipment such as SAN, data servers, fiber switches, SFP+, QSFP+, QSFP28 transceiversUse
40/100 Gigabit Ethernet and Fiber Channel Use High Speed Connection for High Density ApplicationsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
