StarTech.com Fiber optic cable/OM5 multimode/15m/LC-LC/UPC connector/50/125μm/2-core/LOMMF zip cord/VCSEL/100Gbps/low insertion loss/LSZH/optical patch cord for network communication

Sebelum PPN:
Rp2.199.900
Spesifikasi
Cable Length (m)15
Cable Outer Diameter (mm)2.9
Coating MaterialLow Smoke Zero Halogen (LSZH) and Aramid Fiber Composites
ColorGreen
Connector ShapeLC
ModeMulti mode
Number of Cores2
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardOM5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OM5 Fiber Optic Cable: OM5 LOMMF cable developed for advanced 40/100Gbps fiber optic networks. Supports wideband wavelengths from 850-953nm for improved channel signal separation with SWDM (Short Wave Division Multiplexing). Achieves performance capacity beyond OM4 cables. High-quality construction: LC/LC-UPC ends provide improved return loss compared to PC polished ends. Zip-coded design. Color-coded connectors for easy polarity identification. Aramid reinforced bend-resistant fiber core. Bend radius of 6cm under load and 3cm under unloaded. Safe and reliable: Independently tested for signal integrity. Low Smoke Zero Halogen (LSZH) jacketing reduces toxic gas emissions when burned. Safe in enclosed or poorly ventilated spaces. Excellent signal attenuation loss meets or exceeds industry standards of 2.3dB/km or less. Wide compatibility: OM5 multimode cable for 10/40/100G networks. Backwards compatible with OM4/OM3. Excellent micro-bending resistance allows for tight bending in complex cabling environments, ideal for fiber switches/servers, SAN, SFP+/QSFP+/QSFP28 modules
For use with 40/100 Gigabit Ethernet and Fibre Channel High speed connections in high density applications
Feature
OM5 Fiber Optic Cable: OM5 LOMMF cable developed for advanced 40/100Gbps fiber optic networks. Supports wideband wavelengths from 850-953nm for improved channel signal separation with SWDM (Short Wave Division Multiplexing). Achieves performance capacity beyond OM4 cables. High-quality construction: LC/LC-UPC ends provide improved return loss compared to PC polished ends. Zip-coded design. Color-coded connectors for easy polarity identification. Aramid reinforced bend-resistant fiber core. Bend radius of 6cm under load and 3cm under unloaded. Safe and reliable: Independently tested for signal integrity. Low Smoke Zero Halogen (LSZH) jacketing reduces toxic gas emissions when burned. Safe in enclosed or poorly ventilated spaces. Excellent signal attenuation loss meets or exceeds industry standards of 2.3dB/km or less. Wide compatibility: OM5 multimode cable for 10/40/100G networks. Backwards compatible with OM4/OM3. Excellent micro-bending resistance allows for tight bending in complex cabling environments, ideal for fiber switches/servers, SAN, SFP+/QSFP+/QSFP28 modules
Use
For use with 40/100 Gigabit Ethernet and Fibre Channel High speed connections in high density applications

Ulasan Produk

Tidak ada ulasan