StarTech.com Fiber optic cable/OM4 multimode/LC-LC/UPC connector/2-core/LOMMF/VCSEL/100Gbps/low insertion loss/LSZH/optical patch cord for network communication

Sebelum PPN:
Rp1.199.900
Spesifikasi
Attenuation (dB/km)2.4 (for 850nm), 0.6 (for 1300nm)
Cable Length (m)4
ColorAqua
Connector ShapeLC
Mass (g)29
ModeMulti mode
Number of Cores2
Other FunctionsPush-pull tabs allow for precise insertion and removal even in high-density environments
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardOM4
Warranty Periodlifetime

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Push-Pull OM4 Cable: EMI-resistant OM4 LOMMF cable for networks up to 100Gbps. Push-pull tab design allows for easy and accurate insertion and removal in high-density environments. Retractable connector allows polarity switching without tools. High-quality construction: LC-LC UPC ends provide improved return loss compared to PC polishing. Aramid fiber-reinforced coating on bend-resistant fiber core. Bend radius: 6cm under load, 3cm under no load
SAFE & RELIABLE: Independently tested for signal integrity. Low Smoke Zero Halogen (LSZH) jacketing reduces toxic emissions during combustion. Safe for use in enclosed or poorly ventilated spaces. Less than 2.4dB/km attenuation at 850nm meets regulatory standards. WIDE COMPATIBILITY: OM4 multimode cable for 10/40/100G networks. Backwards compatible with OM3. Superior micro-bend resistance allows for tight bends in complex cabling environments. Ideal for fiber switches/servers, SAN, SFP+/QSFP+/QSFP28 modules
Feature
Push-Pull OM4 Cable: EMI-resistant OM4 LOMMF cable for networks up to 100Gbps. Push-pull tab design allows for easy and accurate insertion and removal in high-density environments. Retractable connector allows polarity switching without tools. High-quality construction: LC-LC UPC ends provide improved return loss compared to PC polishing. Aramid fiber-reinforced coating on bend-resistant fiber core. Bend radius: 6cm under load, 3cm under no load
SAFE & RELIABLE: Independently tested for signal integrity. Low Smoke Zero Halogen (LSZH) jacketing reduces toxic emissions during combustion. Safe for use in enclosed or poorly ventilated spaces. Less than 2.4dB/km attenuation at 850nm meets regulatory standards. WIDE COMPATIBILITY: OM4 multimode cable for 10/40/100G networks. Backwards compatible with OM3. Superior micro-bend resistance allows for tight bends in complex cabling environments. Ideal for fiber switches/servers, SAN, SFP+/QSFP+/QSFP28 modules

Ulasan Produk

Tidak ada ulasan