StarTech.com Fiber optic cable/OM4 multimode/LC-LC/UPC connector/2-core/LOMMF/VCSEL/100Gbps/low insertion loss/LSZH/optical patch cord for network communication

Sebelum PPN:
Rp1.499.900
Spesifikasi
Attenuation (dB/km)2.4 (for 850nm), 0.6 (for 1300nm)
Cable Length (m)5
ColorAqua
Connector ShapeLC
Mass (g)41
ModeMulti mode
Number of Cores2
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardOM4
Warranty Periodlifetime

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OM4 Cable with Polarity Conversion: OM4 Laser Optimized Multimode Fiber Optic (LOMMF) cable that is resistant to EMI and achieves communication speeds up to 100Gbps. Retractable connector allows polarity to be changed without tools. Color-coded LC 2-core connector allows quick visual identification of polarity. High-quality construction: LC-LC UPC ends improve return loss compared to PC polishing. Bend-resistant fiber core with aramid fiber reinforced coating. Bend radius: 6cm under load, 3cm under no load
SAFE & RELIABLE: Independently tested for signal integrity. Low Smoke Zero Halogen (LSZH) jacketing reduces toxic emissions during combustion. Safe for use in enclosed or poorly ventilated spaces. Less than 2.4dB/km attenuation at 850nm meets regulatory standards. WIDE COMPATIBILITY: OM4 multimode cable for 10/40/100G networks. Backwards compatible with OM3. Superior micro-bend resistance allows for tight bends in complex cabling environments. Ideal for fiber switches/servers, SAN, SFP+/QSFP+/QSFP28 modules
Retractable connector allows polarity to be changed without tools
Feature
OM4 Cable with Polarity Conversion: OM4 Laser Optimized Multimode Fiber Optic (LOMMF) cable that is resistant to EMI and achieves communication speeds up to 100Gbps. Retractable connector allows polarity to be changed without tools. Color-coded LC 2-core connector allows quick visual identification of polarity. High-quality construction: LC-LC UPC ends improve return loss compared to PC polishing. Bend-resistant fiber core with aramid fiber reinforced coating. Bend radius: 6cm under load, 3cm under no load
SAFE & RELIABLE: Independently tested for signal integrity. Low Smoke Zero Halogen (LSZH) jacketing reduces toxic emissions during combustion. Safe for use in enclosed or poorly ventilated spaces. Less than 2.4dB/km attenuation at 850nm meets regulatory standards. WIDE COMPATIBILITY: OM4 multimode cable for 10/40/100G networks. Backwards compatible with OM3. Superior micro-bend resistance allows for tight bends in complex cabling environments. Ideal for fiber switches/servers, SAN, SFP+/QSFP+/QSFP28 modules
Use
Retractable connector allows polarity to be changed without tools

Ulasan Produk

Tidak ada ulasan