StarTech.com Fiber Optic Cable/OM3 Multimode/MTP to MTP/40Gb/Optical Jumper Cable

Sebelum PPN:
Rp2.199.900 - Rp8.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OM3 Optical Cable: MTP/MPO multimode fiber optic cable supporting up to 40Gbps. Compatible with network devices with different speeds. This 12-fiber optical patch cord is ideal for high-density connections, such as servers, switches, and storage area networks (SANs). High-quality construction: OFNP plenum-rated jacketing reduces smoke and toxic gas emissions in fires. 50/125μm (core/cladding diameter) optical fiber is less susceptible to electromagnetic interference (EMI). MTP push-pull tabs and flexible extensions allow for easy installation and removal. Rating and reliability: Individually tested for signal quality. Test report included with each cable. Flame-resistant for plenum and in-wall cabling. PC polished 12-fiber MTP/MPO connectors with less than 0.5dB insertion loss. Excellent compatibility: OM3 multimode, MTP connectors, and 40Gbps support. Connect high-density network devices such as SANs, data servers, and QSFP+ transceivers.
For use in 10/40 Gigabit Ethernet and Fiber Channel applications. Connects 40Gbps MPO/MTP devices such as fiber patch panels, hubs, switches, media converters, and routers. Supports 40GBASE-SR4 and 100GBASE-SR10 in parallel optical networks.
Feature
OM3 Optical Cable: MTP/MPO multimode fiber optic cable supporting up to 40Gbps. Compatible with network devices with different speeds. This 12-fiber optical patch cord is ideal for high-density connections, such as servers, switches, and storage area networks (SANs). High-quality construction: OFNP plenum-rated jacketing reduces smoke and toxic gas emissions in fires. 50/125μm (core/cladding diameter) optical fiber is less susceptible to electromagnetic interference (EMI). MTP push-pull tabs and flexible extensions allow for easy installation and removal. Rating and reliability: Individually tested for signal quality. Test report included with each cable. Flame-resistant for plenum and in-wall cabling. PC polished 12-fiber MTP/MPO connectors with less than 0.5dB insertion loss. Excellent compatibility: OM3 multimode, MTP connectors, and 40Gbps support. Connect high-density network devices such as SANs, data servers, and QSFP+ transceivers.
Use
For use in 10/40 Gigabit Ethernet and Fiber Channel applications. Connects 40Gbps MPO/MTP devices such as fiber patch panels, hubs, switches, media converters, and routers. Supports 40GBASE-SR4 and 100GBASE-SR10 in parallel optical networks.

Ulasan Produk

Tidak ada ulasan