StarTech.com Fiber Optic Cable / OM3 Multimode / 10m / LC-SC / UPC / 50/125 / 2-Core / Full Duplex / 100Gb / Aramid Fiber Reinforced / LSZH / Aqua / Optical Jumper Cable

Sebelum PPN:
Rp1.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OM3 Optical Cable: Laser-certified multimode fiber optic cable supporting speeds up to 10Gbps Ethernet. This full-duplex multimode fiber optic patch cable features color-coded TX/RX connectors, making it ideal for cabling servers and storage area networks (SANs). High-quality construction: 50/125μm (core/clad diameter) fiber for reduced susceptibility to electromagnetic interference (EMI). Aramid fiber reinforcement provides increased tensile strength and compression resistance. LC-SC connectors, UPC polished ceramic ferrules, and insertion loss of less than 0.3dB.
Reliability: Independently tested for signal integrity. LSZH jacketing ensures low smoke and reduced toxic and corrosive gas emissions in the event of a fire. TIA/EIA-compliant fiber core provides excellent signal attenuation, meeting or exceeding industry standards of 2.3 dB/km or less. Compatible with 1/10/40/100 Gbps high-density network applications, including SANs, data servers, SFP+, and QSFP+, supporting 1000BASE-SX, 10GBASE-SR, 40GBASE-SR4, and 100GBASE-SR10. Backward compatible with OM2.
Used in 10 Gigabit high-speed network environments General data communications Broadband systems Data applications that require high-speed data transfer
Feature
OM3 Optical Cable: Laser-certified multimode fiber optic cable supporting speeds up to 10Gbps Ethernet. This full-duplex multimode fiber optic patch cable features color-coded TX/RX connectors, making it ideal for cabling servers and storage area networks (SANs). High-quality construction: 50/125μm (core/clad diameter) fiber for reduced susceptibility to electromagnetic interference (EMI). Aramid fiber reinforcement provides increased tensile strength and compression resistance. LC-SC connectors, UPC polished ceramic ferrules, and insertion loss of less than 0.3dB.
Reliability: Independently tested for signal integrity. LSZH jacketing ensures low smoke and reduced toxic and corrosive gas emissions in the event of a fire. TIA/EIA-compliant fiber core provides excellent signal attenuation, meeting or exceeding industry standards of 2.3 dB/km or less. Compatible with 1/10/40/100 Gbps high-density network applications, including SANs, data servers, SFP+, and QSFP+, supporting 1000BASE-SX, 10GBASE-SR, 40GBASE-SR4, and 100GBASE-SR10. Backward compatible with OM2.
Use
Used in 10 Gigabit high-speed network environments General data communications Broadband systems Data applications that require high-speed data transfer

Ulasan Produk

Tidak ada ulasan