Sandisk Extreme Series Portable SSD USB3.2 (Type A + Type C/Gen2) R=1050MB/s W=1000MB/s
Spesifikasi
| Capacity (TB) | 8 |
|---|---|
| Interface | USB 3.2 Gen 2 |
| Size (mm) | 100.8x52.55x9.6 |
| Specification | Sequential write speed: 1000MB/s Sequential read speed: 1050MB/s |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A high-speed portable SSD with a read speed of 1050MB/s and a write speed of 1000MB/s.
IP65 waterproof and dustproof performance, and drop protection from heights of up to 3m, protect your important data.
Password-protect your private content with 256-bit AES hardware encryption.
The carabiner loop allows it to be attached to a belt loop or backpack.
* This product is an overseas package product (parallel import product). Please note that SanDisk domestic distributors are not available for support.
IP65 waterproof and dustproof performance, and drop protection from heights of up to 3m, protect your important data.
Password-protect your private content with 256-bit AES hardware encryption.
The carabiner loop allows it to be attached to a belt loop or backpack.
* This product is an overseas package product (parallel import product). Please note that SanDisk domestic distributors are not available for support.
Warning
* This product is an overseas package product (parallel import product). Please note that SanDisk domestic distributors are not available for support.Feature
A high-speed portable SSD with a read speed of 1050MB/s and a write speed of 1000MB/s.IP65 waterproof and dustproof performance, and drop protection from heights of up to 3m, protect your important data.
Password-protect your private content with 256-bit AES hardware encryption.
The carabiner loop allows it to be attached to a belt loop or backpack.
Ulasan Produk
Tidak ada ulasan



















































































































































%20R%3D1050MB%2Fs%20W%3D1000MB%2Fs/apP113593385-1.jpg)
