Sandisk Extreme PRO with USB4

Sebelum PPN:
Rp17.999.900 - Rp24.999.900
Spesifikasi
CompatibilityCompatible with Windows(R) 10 or later, macOS 14 or later, Xbox Series X|S, PS5, and a wide range of USB Type-C(TM) compatible devices (laptops, tablets).
Dimensions (Length L x Width W x Height H) (mm)(Approx.) 139.95x68.58x11.94
InterfaceUSB4 Gen 3x2
Mass (kg)0.17
Set ContentsSanDisk Extreme PRO USB4(R) Portable SSD, USB Type-CTM to Type-C cable, Quick Install Guide, SanDisk Warranty Guide
Warranty Periodfor 5 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-performance USB4(R) compatible external storage that delivers USB4(R) speeds even when on the move.
[Utilizing the speed of USB4(R)]
Accelerate your work with this external USB drive, leveraging the next-generation USB4® interface. Transfer files quickly with read speeds of up to 3800MB/s and write speeds of up to 3700MB/s.
[Backwards compatibility]
Store and move data between traditional USB 3.2 and USB 2.0 devices, and also support Thunderbolt(TM) 4.
[Strong protection]
The rugged silicone shell and forged aluminum enclosure keep your data safe on the go, with IP65 water and splash resistance and drop protection up to 2 meters to withstand accidental drops.
*Read and write speeds are based on internal testing. Performance may be reduced depending on the host device, interface, usage conditions, and other factors.
*Durability is based on in-house testing. IEC 60529 IP65: Tested to withstand water flow (30kPa) for 3 minutes. Limited dust exposure will not cause malfunction. Ensure product is clean and dry before use.
Warning
*Read and write speeds are based on internal testing. Performance may be reduced depending on the host device, interface, usage conditions, and other factors.
*Durability is based on in-house testing. IEC 60529 IP65: Tested to withstand water flow (30kPa) for 3 minutes. Limited dust exposure will not cause malfunction. Ensure product is clean and dry before use.
Feature
High-performance USB4(R) compatible external storage that delivers USB4(R) speeds even when on the move.
[Utilizing the speed of USB4(R)]
Accelerate your work with this external USB drive, leveraging the next-generation USB4® interface. Transfer files quickly with read speeds of up to 3800MB/s and write speeds of up to 3700MB/s.
[Backwards compatibility]
Store and move data between traditional USB 3.2 and USB 2.0 devices, and also support Thunderbolt(TM) 4.
[Strong protection]
The rugged silicone shell and forged aluminum enclosure keep your data safe on the go, with IP65 water and splash resistance and drop protection up to 2 meters to withstand accidental drops.

Ulasan Produk

Tidak ada ulasan