Buffalo External SSD Portable USB3.2 Gen1 Stick Type TV Recording Compatible
Sebelum PPN:
Rp2.099.900 - Rp4.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | Black |
|---|---|
| Included Accessories | The instruction manual (warranty card) and utility are distributed by download (DiskFormatter2, SecureLock Mobile2, data erasure utility) (warranty card is described in the instruction manual) |
| Interface | USB 3.2(Gen 1)/3.1(Gen 1)/3.0/2.0 |
| Mass of Main Unit (g) | About 17 |
| Number of terminals | 1 |
| Operating Humidity (%) | 10~85 |
| Operating Temperature Range (°C) | 5~35 |
| Power Supply | USB bus power |
| Security | SecureLock Mobile2 (Encryption: AES 256bit software method) |
| Terminal Shape | Type-A |
| Warranty Period | 1 year |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compatible with the "Data Erase Utility" software that erases SSD data and blocks information leaks Compatible with USB3.2 (Gen1) for comfortable data access Capless sliding type that does not damage the USB connector, no need to lose the cap when carrying , connect directly without the need for cables Compatible with TV recording Compatible with PlayStation 5 and PlayStation 4 Comes with "PlayStation Easy Connection Manual'' Shockproof compliant with US standard MIL-STD Safe and easy encryption "SecureLock Mobile2''
Feature
Compatible with the "Data Erase Utility" software that erases SSD data and blocks information leaks Compatible with USB3.2 (Gen1) for comfortable data access Capless sliding type that does not damage the USB connector, no need to lose the cap when carrying , connect directly without the need for cables Compatible with TV recording Compatible with PlayStation 5 and PlayStation 4 Comes with "PlayStation Easy Connection Manual'' Shockproof compliant with US standard MIL-STD Safe and easy encryption "SecureLock Mobile2''Ulasan Produk
Tidak ada ulasan




















































































































































