Buffalo External HDD, USB 3.2 Gen 1 Compatible, for PC and TV Recording, CMRHDD, High-Speed Dubbing & Stable Operation, Quiet, Anti-Vibration, and Heat Dissipation Design, Made in Japan, Monitoring Signal

Sebelum PPN:
Rp3.699.900 - Rp7.899.900
Spesifikasi
ColorBlack
Hardware EncryptionCorrespondence
Included AccessoriesUSB 3.2 (Gen1) cable (1m), AC adapter, instruction manual (warranty) *The warranty is described in the instruction manual
InterfaceUSB 3.2(Gen1)/USB 3.1(Gen1)/3.0/2.0
Mass (g)About 900
Maximum Power Consumption (W)18
Operating Humidity (%)20~80
Operating Temperature (°C)5~35
Outer dimensions, Width W x Height H x Depth D (mm)114 x 33 x 171 (main unit only, excluding protrusions)
Power Input (V)AC100(50/60Hz)
Power SupplySelf power
Terminal ShapeMicro-B
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-performance CMR HDD. Compatible with a wide range of TVs, recorders, and other devices. Compatible with digital home appliances from various manufacturers. Convenient utilities included. Instant notification when an abnormality is detected! Vibration-damping silicone rubber and reduced sound leakage. Fanless design for quieter operation. More effective heat dissipation. Synchronized with TV and PC power ON/OFF.
Feature
High-performance CMR HDD. Compatible with a wide range of TVs, recorders, and other devices. Compatible with digital home appliances from various manufacturers. Convenient utilities included. Instant notification when an abnormality is detected! Vibration-damping silicone rubber and reduced sound leakage. Fanless design for quieter operation. More effective heat dissipation. Synchronized with TV and PC power ON/OFF.

Ulasan Produk

Tidak ada ulasan