Buffalo External HDD HD-LXU3D series for USB3.0 with hardware encryption function
Sebelum PPN:
Rp5.799.900 - Rp8.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Data Packet Rate | USB3.0: Up to 5.0Gbps, USB2.0: Up to 480Mbps |
|---|---|
| Hardware Encryption | Correspondence |
| Included Accessories | USB3.0 cable A to B (1m), AC adapter |
| Interface | USB3.0/2.0 |
| Mass (kg) | About 1 |
| Maximum Power Consumption (W) | 18 |
| Operating Environment | Temperature 5 to 35 ° C, humidity 20 to 80% (no condensation) |
| Outer dimensions, Width W x Height H x Depth D (mm) | 39 x 123 x 189 * Main unit only (excluding protrusions) |
| Power Input (V) | AC100(50/60Hz) |
| Power Supply | Self power |
| Suitable Models | Windows computer with USB port Mac with USB port (Intel processor only) Windows computer with Buffalo USB interface board |
| Supported OS | [USB 3.0, 2.0 Connection] Windows: 10, RT8.1/RT, 8.1/8/7/Vista (32bit/64bit), Server 2012 R2/Server 2012/Server 2008 R2/Server 2008/Server 2003 R2/Server 2003 Mac: X/10.11/10.10/10.9/10.8 |
| fan | With fan |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB3.0 model with automatic encryption mode and strong security cooling fan + airflow design & anti-vibration design
Data can be stored safely and securely
*Encryption function cannot be used on Mac.
Data can be stored safely and securely
*Encryption function cannot be used on Mac.
Warning
*Encryption function cannot be used on Mac.Feature
USB3.0 model with automatic encryption mode and strong security cooling fan + airflow design & anti-vibration designUse
Data can be stored safely and securelyUlasan Produk
Tidak ada ulasan




















































































































































