StarTech.com External 2.5-inch HDD/SSD case Fingerprint authentication function SATA compatible hard disk case Connect with USB-C/USB-A compatible devices

Sebelum PPN:
Rp4.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2.5 inch SATA SSD / HDD compatible encrypted hard drive case. Protect sensitive data from unauthorized access when carrying your data in an external case. Encrypt your data on your hard drive and restrict user access with the latest fingerprint authentication technology.
<Data Security> This external SSD / HDD case provides a robust data leakage prevention solution by encrypting data. It provides hardware-based 256-bit encryption based on AES-256, which is an extremely strong encryption method.
<Fingerprint authentication access> Up to 8 fingerprints for authentication can be saved, and only specific individuals can be set to allow access to the data. In addition, a single master password makes it easy to set up, manage and change your fingerprint profile.
<Easy and flexible portable storage> This encrypted SSD / HDD case can be used as an external data storage for USB-A or USB-C compatible laptops and tablets (two types of cables are available) Comes with). The case itself is powered from the device's USB port, so no external power supply is required. The sturdy, thin aluminum case makes it easy to mount a 2.5-inch SATA drive (7mm to 9.5mm). The case has ventilation holes to maintain optimum operating temperature. The compact case is suitable for carrying to offices, hospitals, laboratories and other sites for secure data access.
<High-speed performance> The file transfer speed is compatible with USB 3.0 5 Gbps. Supports SATA 1.0 / 2.0 / 3.0 for high performance when accessing external SATA SSDs. StarTech.com offers a 5-year warranty and free lifetime technical support for this product.
Feature
2.5 inch SATA SSD / HDD compatible encrypted hard drive case. Protect sensitive data from unauthorized access when carrying your data in an external case. Encrypt your data on your hard drive and restrict user access with the latest fingerprint authentication technology.
<Data Security> This external SSD / HDD case provides a robust data leakage prevention solution by encrypting data. It provides hardware-based 256-bit encryption based on AES-256, which is an extremely strong encryption method.
<Fingerprint authentication access> Up to 8 fingerprints for authentication can be saved, and only specific individuals can be set to allow access to the data. In addition, a single master password makes it easy to set up, manage and change your fingerprint profile.
<Easy and flexible portable storage> This encrypted SSD / HDD case can be used as an external data storage for USB-A or USB-C compatible laptops and tablets (two types of cables are available) Comes with). The case itself is powered from the device's USB port, so no external power supply is required. The sturdy, thin aluminum case makes it easy to mount a 2.5-inch SATA drive (7mm to 9.5mm). The case has ventilation holes to maintain optimum operating temperature. The compact case is suitable for carrying to offices, hospitals, laboratories and other sites for secure data access.
<High-speed performance> The file transfer speed is compatible with USB 3.0 5 Gbps. Supports SATA 1.0 / 2.0 / 3.0 for high performance when accessing external SATA SSDs. StarTech.com offers a 5-year warranty and free lifetime technical support for this product.

Ulasan Produk

Tidak ada ulasan