ELPA (Asahi Electric) Extension cable Extension cord Power strip 1 port No switch Heat resistant
#Grup produk P113592669
Spesifikasi
| Color | White |
|---|---|
| Dimensions (H x W x D) (mm) | 270x140x45 |
| Function | With anti-tracking cover |
| Mass (g) | 745 |
| Number of Outlets | 1 |
| Outlet Type | 2P |
| Plug Shape | 2P |
| Power Cable (m) | 10 |
| Rating | 125V 15A Total up to 1500W |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Strong against heat and hard to crack.
Feature
Strong against heat and hard to crack.Ulasan Produk
Tidak ada ulasan



















































































































































%20Extension%20cable%20Extension%20cord%20Power%20strip%201%20port%20No%20switch%20Heat%20resistant/ilP113592669-1.jpg)
