ELPA (Asahi Electric) Extension cable Extension cord Power strip 1 port No switch Heat resistant
#Grup produk P113592641
Spesifikasi
| Anti-tracking | x |
|---|---|
| Color | White |
| Function | With anti-tracking cover |
| Lightning Guard | x |
| Magnet | x |
| Number of Outlets | 1 |
| Outlet Type | 2P |
| Plug Shape | 2P / straight |
| Rating | Up to 125V 15A 1500W |
| Switch | x |
| USB Port Number | x |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Makes the OA environment more comfortable. Ideal for layout changes.
Feature
Makes the OA environment more comfortable. Ideal for layout changes.Ulasan Produk
Tidak ada ulasan



















































































































































%20Extension%20cable%20Extension%20cord%20Power%20strip%201%20port%20No%20switch%20Heat%20resistant/htP113592641-1.jpg)
