ELPA (Asahi Electric) Extension cable Extension cord 1 power strip No switch Heat resistant 180 ° angle adjustment plug
#Grup produk P113592623
Spesifikasi
| Color | White |
|---|---|
| Function | With anti-tracking cover |
| Number of Outlets | 1 |
| Outlet Type | 2P |
| Plug Shape | 2P Swing plug |
| Rated Current (A) | 15 |
| Rated Power (W) | Up to 1500 |
| Rated Voltage (V) | 125 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
180° swing plug anti-tracking cover
Feature
180° swing plug anti-tracking coverUlasan Produk
Tidak ada ulasan



















































































































































%20Extension%20cable%20Extension%20cord%201%20power%20strip%20No%20switch%20Heat%20resistant%20180%20%C2%B0%20angle%20adjustment%20plug/hbP113592623-1.jpg)
