StarTech.com Ethernet Compatible High Speed HDMI Cable HDMI (Type A) - HDMI Micro (Type D) Male / Male

Sebelum PPN:
Rp319.900 - Rp409.900
Spesifikasi
ColorBlack
Connector ShapeHDMI [19 pin] male - Micro HDMI [19 pin] male
Conversion TypeMale - Male
PlugGold plate

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gold plated HDMI connector
Fully compliant with HDMI high speed specifications
Supports 3D and Ethernet (if supported by the connected device)
Feature
Gold plated HDMI connector
Fully compliant with HDMI high speed specifications
Supports 3D and Ethernet (if supported by the connected device)

Ulasan Produk

Tidak ada ulasan