Ohm Electric Ergonomic Mouse, Quiet, Wired, USB, High DPI 7200dpi, Gaming Compatible

Sebelum PPN:
Rp489.900
Spesifikasi
Cable Length (m)About 1.4
Connector ShapeUSB Type-A
Inclination angle (°)Grip: Approx. 65
Included AccessoriesInstruction manual with warranty card
Mass of Main Unit (g)About 118.6
Number of Buttons6
Operating Environment[Compatible models] Windows PC with a USB port [Compatible OS] Windows 10/11
Outer Dimensions (mm)(approx.) Width 73 x Height 75 x Depth 138
Resolution (dpi)1200/2400/4800/7200dpi switchable
Specification*Maximum tracking speed: 60 IPS *Maximum polling rate: 125Hz *Maximum acceleration: 20G
Temperature / Humidity Range for Storage-10°C to 60°C/20 to 85% RH *No condensation

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The approximately 65-degree tilt reduces strain on the wrist. The tilt compared to a typical mouse reduces wrist twisting when gripping, allowing for a more natural grip. The gaming sensor allows for comfortable gaming even in situations requiring high DPI. Quiet design reduces clicking noise. 6 buttons.
Acceleration 20G
DPI (resolution) 1200/2400/4800/7200
Wired connection (USB Type-A)
Feature
The approximately 65-degree tilt reduces strain on the wrist. The tilt compared to a typical mouse reduces wrist twisting when gripping, allowing for a more natural grip. The gaming sensor allows for comfortable gaming even in situations requiring high DPI. Quiet design reduces clicking noise. 6 buttons.
Acceleration 20G
DPI (resolution) 1200/2400/4800/7200
Wired connection (USB Type-A)

Ulasan Produk

Tidak ada ulasan