Panasonic eneloop USB Input / Output Quick Charger, Portable Charger

Sebelum PPN:
Rp909.900
Spesifikasi
AS ONE Part Number64-8429-97
Battery Capacity (mAh)min.1900
Mass (g)85
Number of Ports1
Recharging TimeOne or two AA batteries can be charged in about 2.3 hours
Trusco Part No.190-0056

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a quick charging model via USB and a safety-friendly sensing charging function (preliminary charging function, replacement guideline diagnosis function, remaining amount check function).
With mobile battery function.
Not only rechargeable batteries but also dry batteries can supply power to smartphones.
With LED light attachment .
Securing light in case of emergency.
It is a multifunctional type that can be used as a quick charger with USB input / output, mobile battery, and LED light with one unit.
As a mobile battery, as an LED light.
Feature
Equipped with a quick charging model via USB and a safety-friendly sensing charging function (preliminary charging function, replacement guideline diagnosis function, remaining amount check function).
With mobile battery function.
Not only rechargeable batteries but also dry batteries can supply power to smartphones.
With LED light attachment .
Securing light in case of emergency.
It is a multifunctional type that can be used as a quick charger with USB input / output, mobile battery, and LED light with one unit.
Use
As a mobile battery, as an LED light.

Ulasan Produk

Tidak ada ulasan