StarTech.com Elevating monitor arm/clamp & grommet fixing method/1x 27 inch VESA standard display compatible/height adjustable function/keyboard tray & mouse tray
#Grup produk P113591004
Spesifikasi
| Allowable Load (kg) | 8 (when the monitor arm is grommet-fixed), 2.5 (when the keyboard tray is grommet-fixed), 8 (when the monitor arm is clamp-fixed), 1.5 (when the keyboard tray is clamp-fixed) |
|---|---|
| Angle Adjustment Range | +35/-5 |
| Color | Black |
| Length (cm) | 66.5999999999999 |
| Width (m) | 1.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ergonomic workspace: Elevating horizontal articulated arm compatible with VESA pitch 75x75mm/100x100mm (widescreen compatible, load capacity 8kg). One monitor up to 27 inches (or 34 inches ultra-wide) can be loaded Wide range of motion: screen swings up and down +35/-5 degrees, 360 degrees rotation (horizontal and vertical settings), 124mm along the 124mm track Height-adjustable single monitor arm Efficient use of desk space: A desk-mounted arm with a padded keyboard tray that can be folded 90 degrees for storage and a left-right sliding mouse tray. Cable management features for neat and space-saving Full adjustability: spring-loaded height adjustment, 90 degree swivel base for extra stability and flexible installation (desk clamp or grommet). Convenient alternative to height adjustable desks in tight spaces Easy to clean: Comes with an easy-to-clean detachable mouse tray and plastic wrist rest cover. Easy to keep high-touch areas clean, ideal for shared office sit-down desks
Configure elevating desks in medical institutions, partitioned offices, and other space-constrained environments Cost-effective solutions that can be clamped or grommeted to existing desks Ideal for desks in tight corners
Configure elevating desks in medical institutions, partitioned offices, and other space-constrained environments Cost-effective solutions that can be clamped or grommeted to existing desks Ideal for desks in tight corners
Feature
Ergonomic workspace: Elevating horizontal articulated arm compatible with VESA pitch 75x75mm/100x100mm (widescreen compatible, load capacity 8kg). One monitor up to 27 inches (or 34 inches ultra-wide) can be loaded Wide range of motion: screen swings up and down +35/-5 degrees, 360 degrees rotation (horizontal and vertical settings), 124mm along the 124mm track Height-adjustable single monitor arm Efficient use of desk space: A desk-mounted arm with a padded keyboard tray that can be folded 90 degrees for storage and a left-right sliding mouse tray. Cable management features for neat and space-saving Full adjustability: spring-loaded height adjustment, 90 degree swivel base for extra stability and flexible installation (desk clamp or grommet). Convenient alternative to height adjustable desks in tight spaces Easy to clean: Comes with an easy-to-clean detachable mouse tray and plastic wrist rest cover. Easy to keep high-touch areas clean, ideal for shared office sit-down desksUse
Configure elevating desks in medical institutions, partitioned offices, and other space-constrained environments Cost-effective solutions that can be clamped or grommeted to existing desks Ideal for desks in tight cornersUlasan Produk
Tidak ada ulasan




















































































































































