ZOJIRUSHI Mahoubin Electric kettle, white CD-KG14-WA [with steam save function]
#Grup produk P113590944
Spesifikasi
| Annual Energy Consumption (kWh/year) | 332 |
|---|---|
| Cable Length (m) | 1.2 |
| Capacity (L) | 1.4 |
| Color | White |
| Dimensions (mm) | 220x210x285 |
| Mass of Main Unit (kg) | 1.9 |
| Method | [Hot water supply] Electric type |
| Power Consumption (W) | [When boiling water] 580 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































