ZOJIRUSHI Mahoubin Electric Kettle 0.6L Dusty Green

Sebelum PPN:
Rp1.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Six safety features: "Anti-spill structure," "Double-layered body," "Automatic power-off," "Empty boil prevention," "Hot water lock button," and "Steam-saving structure."
For clean daily use, the exterior of the main body and the top of the lid (excluding the spout, spout cover, and power plate) are treated with Ag+ antibacterial coating.
"Spout dust block" prevents dust from entering
Boils just the amount you need instantly with a high-power 1300W boiler. Boils one cup (140mL) in about 60 seconds.
The "easily removable lid" can be removed smoothly, making filling and cleaning easy.
Easy-to-read water level window lets you check the amount of hot water at a glance
The handle is easy to hold and the streamlined spout makes pouring easy.
Easy-to-clean "flat lid" and "wide-mouth container"
Feature

Six safety features: "Anti-spill structure," "Double-layered body," "Automatic power-off," "Empty boil prevention," "Hot water lock button," and "Steam-saving structure."
For clean daily use, the exterior of the main body and the top of the lid (excluding the spout, spout cover, and power plate) are treated with Ag+ antibacterial coating.
"Spout dust block" prevents dust from entering
Boils just the amount you need instantly with a high-power 1300W boiler. Boils one cup (140mL) in about 60 seconds.
The "easily removable lid" can be removed smoothly, making filling and cleaning easy.
Easy-to-read water level window lets you check the amount of hot water at a glance
The handle is easy to hold and the streamlined spout makes pouring easy.
Easy-to-clean "flat lid" and "wide-mouth container"

Ulasan Produk

Tidak ada ulasan