ZOJIRUSHI Mahoubin Electric kettle

Sebelum PPN:
Rp2.899.900
Spesifikasi
Annual Energy Consumption (kWh/year)357
Capacity (L)2
Estimated electricity bill11,000 yen per year
External dimensions (width W x depth D x height H) (cm)19x27x25.5
Mass (kg)2
Power Consumption (W)[When boiling water] 700

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact yet generous 2L size The small footprint and space-saving 2L size make it the perfect size to place not only in the kitchen but also on a side table in your study or bedroom.
"Electric hot water dispenser" with an easy-to-press center layout for easy pouring
When you want to use it, just press the hot water button and hot water will be poured immediately.
The layout also makes it easy to press frequently used buttons, making them easy to see at a glance.
Choose from three heat settings to suit your needs: 98°C, 90°C, and 70°C
The "70°C Keep Warm" function keeps boiled water at 70°C, making it convenient for making milk.
*Annual electricity costs are measured according to the Japan Electrical Manufacturers' Association's voluntary standards (room temperature 23°C, boiling water twice a day, re-boiling once a day, keeping warm at 90°C for 23 hours a day, 365 days a year, other water volume test conditions: calculated based on HD-112, estimated electricity rate of 31 yen/kWh (tax included) {revised July 2022}). They may vary depending on seasonal ambient temperature and other conditions.
Warning
*Annual electricity costs are measured according to the Japan Electrical Manufacturers' Association's voluntary standards (room temperature 23°C, boiling water twice a day, re-boiling once a day, keeping warm at 90°C for 23 hours a day, 365 days a year, other water volume test conditions: calculated based on HD-112, estimated electricity rate of 31 yen/kWh (tax included) {revised July 2022}). They may vary depending on seasonal ambient temperature and other conditions.
Feature
Compact yet generous 2L size The small footprint and space-saving 2L size make it the perfect size to place not only in the kitchen but also on a side table in your study or bedroom.
"Electric hot water dispenser" with an easy-to-press center layout for easy pouring
When you want to use it, just press the hot water button and hot water will be poured immediately.
The layout also makes it easy to press frequently used buttons, making them easy to see at a glance.
Choose from three heat settings to suit your needs: 98°C, 90°C, and 70°C
The "70°C Keep Warm" function keeps boiled water at 70°C, making it convenient for making milk.

Ulasan Produk

Tidak ada ulasan