ZOJIRUSHI Mahoubin electric kettle
#Grup produk P113590865
Sebelum PPN:
Rp1.199.900 - Rp1.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Power Consumption (W) | [When boiling water] 1300 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Six safety designs
1. Anti-spill structure when tipping over (compliant with new safety standards)...The structure makes it difficult for hot water to spill even if the pot is tipping over.
2. Double-layered body structure: The outside does not get hot easily, so you can pour by placing your hand on the body.
3 Automatic power off: Detects boiling and automatically turns off the power.
4. Boil-dry prevention: Detects when the pot is boiled dry and automatically turns off the power.
5 Hot water lock button: When locked, prevents hot water from leaking even if the unit falls over.
6 Steam saving structure: A structure that reduces the amount of steam generated when boiling water.
Clean! Dust-resistant spout dust block
"High-power 1300W" that instantly boils just the amount you need. "One cup (140mL) boils in about 60 seconds (room temperature 23°C, water temperature 23°C, rated power consumption)"
*Even if the kettle is locked, if you tilt or tip the unit over, hot water may spill out from the spout.
*The device quickly detects boiling and automatically turns off the power, reducing the generation of excess steam. The lid also features a dedicated passageway to lower the temperature of steam and prevent it from escaping. While this reduces the amount of steam, it does not mean that steam will not be released.
*The amount of steam may vary depending on the environment and conditions of use. Although the amount of steam is reduced, please be careful of condensation and burns.
1. Anti-spill structure when tipping over (compliant with new safety standards)...The structure makes it difficult for hot water to spill even if the pot is tipping over.
2. Double-layered body structure: The outside does not get hot easily, so you can pour by placing your hand on the body.
3 Automatic power off: Detects boiling and automatically turns off the power.
4. Boil-dry prevention: Detects when the pot is boiled dry and automatically turns off the power.
5 Hot water lock button: When locked, prevents hot water from leaking even if the unit falls over.
6 Steam saving structure: A structure that reduces the amount of steam generated when boiling water.
Clean! Dust-resistant spout dust block
"High-power 1300W" that instantly boils just the amount you need. "One cup (140mL) boils in about 60 seconds (room temperature 23°C, water temperature 23°C, rated power consumption)"
*Even if the kettle is locked, if you tilt or tip the unit over, hot water may spill out from the spout.
*The device quickly detects boiling and automatically turns off the power, reducing the generation of excess steam. The lid also features a dedicated passageway to lower the temperature of steam and prevent it from escaping. While this reduces the amount of steam, it does not mean that steam will not be released.
*The amount of steam may vary depending on the environment and conditions of use. Although the amount of steam is reduced, please be careful of condensation and burns.
Warning
*Even if the kettle is locked, if you tilt or tip the unit over, hot water may spill out from the spout.*The device quickly detects boiling and automatically turns off the power, reducing the generation of excess steam. The lid also features a dedicated passageway to lower the temperature of steam and prevent it from escaping. While this reduces the amount of steam, it does not mean that steam will not be released.
*The amount of steam may vary depending on the environment and conditions of use. Although the amount of steam is reduced, please be careful of condensation and burns.
Feature
Six safety designs1. Anti-spill structure when tipping over (compliant with new safety standards)...The structure makes it difficult for hot water to spill even if the pot is tipping over.
2. Double-layered body structure: The outside does not get hot easily, so you can pour by placing your hand on the body.
3 Automatic power off: Detects boiling and automatically turns off the power.
4. Boil-dry prevention: Detects when the pot is boiled dry and automatically turns off the power.
5 Hot water lock button: When locked, prevents hot water from leaking even if the unit falls over.
6 Steam saving structure: A structure that reduces the amount of steam generated when boiling water.
Clean! Dust-resistant spout dust block
"High-power 1300W" that instantly boils just the amount you need. "One cup (140mL) boils in about 60 seconds (room temperature 23°C, water temperature 23°C, rated power consumption)"
Ulasan Produk
Tidak ada ulasan




















































































































































