ZOJIRUSHI Mahoubin Electric kettle

Sebelum PPN:
Rp2.499.900
Spesifikasi
Capacity (L)0.8
ColorSepia Black (BZ)
Estimated Boiling Time1 cup: approx. 80 seconds, full cup: approx. 5 minutes
External dimensions (width W x depth D x height H) (cm)Body only: Approx. 28 (from handle to nozzle tip) x 16 x 21, including power plate: Approx. 28 (from handle to nozzle tip) x 16 x 23
FunctionAnti-spill structure, double-layered body, automatic power-off, boil-dry prevention
Mass (kg)Main unit only: Approx. 1.0, including power plate: Approx. 1.2
Power Consumption (W)1100 (when boiling water)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This narrow-mouth electric kettle is designed for ease of pouring and safety, with a special tip shape. The tip shape is calculated so that hot water comes out straight down, making it easy to pour hot water in the desired location.
The nozzle shape is designed to prevent it from hitting the dripper. Even if you place the spout at the center of the dripper, it is unlikely to hit the dripper, making it easy to pour coffee in the desired location.
The amount of hot water can be precisely controlled, creating a soft water line that is neither too much nor too little.
The handle is designed for a comfortable pouring experience, making it easy to grip and fitting in the hand. The angle at which hot water is poured is easy to adjust, allowing for stable pouring.
In addition to the "anti-spill structure" that keeps the spout facing upwards when the pot is tipped over, Zojirushi's unique structure prevents water from spilling from the lid.
The main body has a double structure, so the outside does not get hot even immediately after boiling water, so you can pour with both hands. In addition, the nozzle through which the hot water passes is also covered to prevent it from getting hot.
Feature
This narrow-mouth electric kettle is designed for ease of pouring and safety, with a special tip shape. The tip shape is calculated so that hot water comes out straight down, making it easy to pour hot water in the desired location.
The nozzle shape is designed to prevent it from hitting the dripper. Even if you place the spout at the center of the dripper, it is unlikely to hit the dripper, making it easy to pour coffee in the desired location.
The amount of hot water can be precisely controlled, creating a soft water line that is neither too much nor too little.
The handle is designed for a comfortable pouring experience, making it easy to grip and fitting in the hand. The angle at which hot water is poured is easy to adjust, allowing for stable pouring.
In addition to the "anti-spill structure" that keeps the spout facing upwards when the pot is tipped over, Zojirushi's unique structure prevents water from spilling from the lid.
The main body has a double structure, so the outside does not get hot even immediately after boiling water, so you can pour with both hands. In addition, the nozzle through which the hot water passes is also covered to prevent it from getting hot.

Ulasan Produk

Tidak ada ulasan