ZOJIRUSHI Mahoubin Electric kettle

Sebelum PPN:
Rp2.299.900
Spesifikasi
Capacity (L)Rating: 1
Estimated Boiling Time1 cup 60 seconds, full cup 5 minutes
External dimensions (width W x depth D x height H) (cm)Approx. 25 x 16 x 22 (main unit only), Approx. 25 x 16 x 23.5 (including power plate)
FunctionSteamless/Dechlorinated
Mass (kg)Approx. 1.1 (main unit only), Approx. 1.3 (including power plate)
Power Consumption (W)1300 (when watering)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can enjoy a second cup of tea or coffee right away! Comes with "1 hour warmth retention" (optional).
"Six safety designs"
"Steamless structure" that does not release steam outside the main body, so you don't have to worry about where to place it
Clean! "Spout dust block" prevents dust from getting in
Easy-to-clean "flat lid" and "wide-mouth container"
"High power 1300W" that boils just the amount you need immediately
Feature
You can enjoy a second cup of tea or coffee right away! Comes with "1 hour warmth retention" (optional).
"Six safety designs"
"Steamless structure" that does not release steam outside the main body, so you don't have to worry about where to place it
Clean! "Spout dust block" prevents dust from getting in
Easy-to-clean "flat lid" and "wide-mouth container"
"High power 1300W" that boils just the amount you need immediately

Ulasan Produk

Tidak ada ulasan