ZOJIRUSHI Mahoubin electric kettle

Sebelum PPN:
Rp1.399.900
Spesifikasi
Capacity (ml)(Rating) 800
Main Unit Dimensions (mm)220x165xH180 (H200, including power plate)
Mass (g)800 (1000, including power plate)
Power Consumption (W)(When boiling water) 600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low power consumption type that can be used in hotels and inns.
Low power consumption type with 600W power consumption when boiling water.
A quick guide with illustrations and 5 languages (Japanese, English, simplified Chinese, traditional Chinese, and Korean) is also included to help foreign tourists staying at the hotel.
Boiling time: 1 cup (140ml) = approximately 120 seconds, 0.8L full of water = approximately 8 minutes 30 seconds
Feature
Low power consumption type that can be used in hotels and inns.
Use
Low power consumption type with 600W power consumption when boiling water.
A quick guide with illustrations and 5 languages (Japanese, English, simplified Chinese, traditional Chinese, and Korean) is also included to help foreign tourists staying at the hotel.
Boiling time: 1 cup (140ml) = approximately 120 seconds, 0.8L full of water = approximately 8 minutes 30 seconds

Ulasan Produk

Tidak ada ulasan